Shop All File Folders
Universal One
Top Tab File Folder 9-5/8" x 11-3/4", Orange, Pk100
Mfr # UNV10507
Zoro # G1887807
original price:
$22.19
4% off
new price: $21.19
/pk 100, $0.21/ea
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11 3/4 in
- Expanded Width 3/4 in
- Color Orange
- Material 11 pt. Stock
- Size Letter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal One
- MFR # UNV10507
- Zoro # G1887807
- UPC # 087547105078
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11 3/4 in |
Expanded Width | 3/4 in |
Size | Letter |
Height | 8 1/2 in |
File Folder Size Type | Letter |
Overall Width | 11 in |
Paper Size | Letter |
Details
Item | File Folders |
Color | Orange |
Material | 11 pt. Stock |
Tab Cut | 1/3 |
Tab Position | Assorted |
Type | Top Tab |
Features | Expansion-Scored Bottom, Tear Resistant, Undercut at Tabs |
File Tab Position | Assorted |
File Folder Material | 11-pt Stock |
File Tab Color | Light Orange |
File Tab Material | 11-pt Stock |
File Tab Style | Top Tab |
File Folder Color | Orange/Light Orange |
File Tab Cut | 1/3-Cut |
Tab Location | Top |
Product Type | File Folders |
Description
File Folders, Size Letter, 1/3 Tab Cut, Tab Position Assorted, Height 8 1/2 in, Width 11 3/4 in, 3/4 in Expanded Width, Color Orange, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DMI Call Bell, Slvr, Steel/Wood (640-5401-0000)
- PAPER MATE Mechanical Pencil, 0.5mm, Black, PK12 (56037)
- NEVS Multi Tape Dispenser for 500" Labeling Tape (MTD-1S)
- TICONDEROGA Pencil, Woodcase, #2.5, PK12 (13885)
- UNIVERSAL ONE Numerical Index Tab 8-1/2 x 11", 1-31, Multicolor (UNV24814)
- UNIVERSAL ONE Expandable File Wallet 8-1/2 x 14" Redrope, 5-1/4" Expansion, Pk100 (UNV13080)
- UNIVERSAL ONE Hanging File Folders 9-3/8" x 11-3/4", Violet, Pk25 (UNV14120)
- UNIVERSAL ONE Cubicle Expandable File, Charcoal (UNV08162)
- UNIVERSAL ONE Hanging File Folders, Red, PK25 (UNV14218)
- UNIVERSAL ONE File Jacket 8-1/2 x 11", 1-1/2" Expansion, Manila, Pk50 (UNV74300)
- SMEAD Smead Manufacturing Company SMD70430 Expanding Files- No Flap- A-Z- Legal Size- 15in.x10in. (SMD70430)
- Universal One File Folders