Shop All POS Paper Rolls
Universal One
Thermal Paper Roll, 230 ft. L, PK50
Mfr # UNV35763
Zoro # G1889006
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 230 ft
- Width 3 1/8 in
- Paper Color White
- For Use With Adding Machines, Calculators, Cash Registers, POS Machines
- Characteristics BPA Free, Elemental Chlorine Free, FSC Certified, IBM Approved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Universal One
- MFR # UNV35763
- Zoro # G1889006
- UPC # 087547357637
- Country of Origin United States
- Category POS Paper Rolls
Dimensions
Length | 230 ft |
Width | 3 1/8 in |
Sheet Size | 3.13" x 230 ft |
Details
Item | Paper Roll |
Paper Color | White |
For Use With | Adding Machines, Calculators, Cash Registers, POS Machines |
Characteristics | BPA Free, Elemental Chlorine Free, FSC Certified, IBM Approved |
Number of Parts | 1 |
Machine Compatibility | Adding Machines; Calculators; Cash Registers; POS Machines |
Rolls Per Unit | 50 |
Description
Paper Roll, Length 230 ft, Width 3 1/8 in, White, For Use With Adding Machines, Calculators, Cash Registers, POS Machines, BPA Free, Elemental Chlorine Free, FSC Certified, IBM Approved, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANFORD Sanford® Uni Paint Marker, Oil-Based, Medium, Pink Ink (63611)
- ZORO SELECT Flat Corrugated Boxes, 12" x 8" x 4", Kraft, 25/Bundle (11R204)
- ZORO SELECT Double Wall Boxes, 36" x 18" x 18", Kraft, 10/Bundle (55VM46)
- CIG WF Non-OEM New Matte Black Wide Format Ink Cartridge for Canon PFI-120 (WCPFI120MB)
- UNIVERSAL ONE Thermal Paper Roll, 273 ft. L, PK50 (UNV35764)
- UNIVERSAL ONE Calculator Roll, 130 ft. L, PK12 (UNV35715GN)
- UNIVERSAL ONE Thermal Paper Roll, 80 ft. L, PK50 (UNV35760)
- UNIVERSAL ONE Point of Sale Roll, 165 ft. L, PK50 (UNV42300)
- UNIVERSAL ONE Point of Sale Roll, 138 ft., PK10 (UNV35744)
- UNIVERSAL ONE Thermal Facsimile Paper, 98 ft. L, PK6 (UNV35758)
- UNIVERSAL ONE Calculator Roll, 130 ft. L, PK100 (UNV35710GN)
- Universal One POS Paper Rolls