Shop All POS Paper Rolls
Universal One
Thermal Paper Roll, 127 ft. L, PK50
Mfr # UNV35765
Zoro # G1888988
Free Shipping & Returns
$320.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 127 ft
- Width 4 3/8 in
- Paper Color White
- Core Diameter 1/2 in
- For Use With Adding Machines, Calculators, Cash Registers, POS Machines
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Universal One
- MFR # UNV35765
- Zoro # G1888988
- UPC # 087547357651
- Country of Origin United States
- Category POS Paper Rolls
Dimensions
Length | 127 ft |
Width | 4 3/8 in |
Core Diameter | 1/2 in |
Outside Dia. | 1/2" |
Sheet Size | 4.38" x 127 ft |
Details
Item | Paper Roll |
Paper Color | White |
For Use With | Adding Machines, Calculators, Cash Registers, POS Machines |
Characteristics | BPA Free, Elemental Chlorine Free, FSC Certified, IBM Approved |
Print Color(s) | Black |
Number of Parts | 1 |
Features | End of Roll Indicator |
Machine Compatibility | Adding Machines; Calculators; Cash Registers; POS Machines |
Rolls Per Unit | 50 |
Description
Paper Roll, Length 127 ft, Width 4 3/8 in, White, Core Diameter 1/2 in, For Use With Adding Machines, Calculators, Cash Registers, POS Machines, BPA Free, Elemental Chlorine Free, FSC Certified, IBM Approved, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELISSA & DOUG Mine to Love Travel Time Play Set, Doll Accessories (31707)
- HSM OF AMERICA 12 oz. Shredder Oil, 32 ISO Viscosity 6PK (316P)
- PILOT Rollerball Pen, Fine 0.7 mm, Blue PK12 (26068)
- CANON Ink Tank, XL, f/PIXMA TR7520, BK (CNMCLI281XLBK)
- UNIVERSAL ONE Thermal Paper Roll, 165 ft. L, PK3 (UNV35762)
- UNIVERSAL ONE Point of Sale Roll, 165 ft. L, PK50 (UNV42300)
- UNIVERSAL ONE Point of Sale Roll, 138 ft., PK10 (UNV35744)
- UNIVERSAL ONE Calculator Roll, 130 ft. L, PK12 (UNV35715GN)
- UNIVERSAL ONE Thermal Paper Roll, 3-1/8in.W, PK10 (UNV35712)
- UNIVERSAL ONE Thermal Facsimile Paper, 98 ft. L, PK6 (UNV35758)
- NATIONAL CHECKING National Checking Register Roll 2.25"x80 Ft. 1 Ply White Thermal, PK48 (7225-80SP)
- Universal One POS Paper Rolls