Shop All POS Paper Rolls
Universal One
Thermal Paper Roll, 1-3/4in.W, PK10
Mfr # UNV35711
Zoro # G1889085
product price: $30.39
/pk 10, $3.04/ea
$30.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 230 ft
- Width 1 3/4 in
- Paper Color White
- For Use With Adding Machines, Calculators, Cash Registers, POS Machines
- Paper Weight 12 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal One
- MFR # UNV35711
- Zoro # G1889085
- UPC # 087547357118
- Country of Origin United States
- Category POS Paper Rolls
Dimensions
Length | 230 ft |
Width | 1 3/4 in |
Sheet Size | 1.75" x 230 ft |
Details
Item | Paper Roll |
Paper Color | White |
For Use With | Adding Machines, Calculators, Cash Registers, POS Machines |
Paper Weight | 12 lb |
Characteristics | BPA Free, Elemental Chlorine Free, FSC Certified, IBM Approved |
Brightness Rating (US) | 85 |
Rolls Per Unit | 10 |
Number of Parts | 1 |
Machine Compatibility | Adding Machines; Calculators; Cash Registers; POS Machines |
Description
Paper Roll, Length 230 ft, Width 1 3/4 in, White, For Use With Adding Machines, Calculators, Cash Registers, POS Machines, 12 lb, BPA Free, Elemental Chlorine Free, FSC Certified, IBM Approved, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABELMASTER Standard Waste Label, 6"x6", Pk100 (WM87)
- SCHOOL SMART CARDS INDEX 4X6 RULED CANARY PK OF 100 PK (IND46CNRL)
- MARKAL Lumber Crayon, Large Tip, White Color Family, Clay, 12 PK (80380)
- BETTER OFFICE PRODUCTS Large Fireproof Document Carry Bag, 16in x 5in x 12in Safe Storage Bag w/ Handle and Shoulder Strap (24523)
- UNIVERSAL ONE Thermal Paper Roll, 165 ft. L, PK3 (UNV35762)
- UNIVERSAL ONE Thermal Paper Roll, 230 ft. L, PK50 (UNV35763)
- UNIVERSAL ONE Calculator Roll, 150 ft. L, PK3 (UNV35720)
- UNIVERSAL ONE Thermal Paper Roll, 3-1/8in.W, PK10 (UNV35712)
- UNIVERSAL ONE Thermal Facsimile Paper, 98 ft. L, PK6 (UNV35758)
- UNIVERSAL ONE Calculator Roll, 130 ft. L, PK12 (UNV35715GN)
- UEI Thermal Paper for Infrared Thermal Printer, 2.25 ft. 57 mm - Pack of 10 (16646PACK)
- Universal One POS Paper Rolls