Shop All POS Paper Rolls
Universal One
Thermal Facsimile Paper, 98 ft. L, PK6
Mfr # UNV35758
Zoro # G1889021
product price: $43.15
/pk 6, $7.19/ea
$43.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 98 ft
- Width 8 1/2 in
- Paper Color White
- Core Diameter 1/2 in
- For Use With Thermal Fax Machines
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal One
- MFR # UNV35758
- Zoro # G1889021
- UPC # 087547357583
- Country of Origin United States
- Category POS Paper Rolls
Dimensions
Length | 98 ft |
Width | 8 1/2 in |
Core Diameter | 1/2 in |
Outside Dia. | 1/2" |
Sheet Size | 8.5" x 98 ft |
Details
Item | Paper Roll |
Paper Color | White |
For Use With | Thermal Fax Machines |
Characteristics | BPA Free, IBM Approved, Ultra High Sensitivity, White |
Features | End of Roll Indicator |
Rolls Per Unit | 6 |
Paper Finish | Coated |
Number of Parts | 1 |
Standards | IBM Approved |
Description
Paper Roll, Length 98 ft, Width 8 1/2 in, White, Core Diameter 1/2 in, For Use With Thermal Fax Machines, BPA Free, IBM Approved, Ultra High Sensitivity, White, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELLOWES Binding Comb, 3/8 In, 41 to 55 Sheet, PK100 (52325)
- ZERUST 40" x 28" x 60" Poly Bags, PK 50 (075-F-00015)
- INNOVERA 15922 Pocket Calculator, Dual Power, 12-Digit LCD Display (IVR15922)
- ZORO SELECT Replacement Kit, 1/2in, Strapping, Seals (16P047)
- UNIVERSAL ONE Calculator Roll, 130 ft. L, PK100 (UNV35710GN)
- UNIVERSAL ONE Point of Sale Roll, 138 ft., PK10 (UNV35744)
- UNIVERSAL ONE Calculator Roll, 150 ft. L, PK3 (UNV35720)
- UNIVERSAL ONE Point of Sale Roll, 165 ft. L, PK50 (UNV42300)
- UNIVERSAL ONE Thermal Paper Roll, 230 ft. L, PK50 (UNV35763)
- UNIVERSAL ONE Thermal Paper Roll, 3-1/8in.W, PK10 (UNV35712)
- ICONEX Paper, Roll, 2.25""X85', 3Pk (ICX90780076)
- Universal One POS Paper Rolls