Shop All Record Keeping Journals & Forms
This Product is Discontinued
Universal One
Telephone Message Book, 2-3/4in. L (Discontinued)
Mfr # UNV48003
Zoro # G2453599
This Product is Discontinued
Key Features
- Length 2 3/4 in
- Width 5 in
- Cover Color Red
- Cover Material Flexible
- Sub-Category Bookkeeping Forms
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal One
- MFR # UNV48003
- Zoro # G2453599
- UPC # 087547480038
- Country of Origin United States
- Category Record Keeping Journals & Forms
Dimensions
Length | 2 3/4 in |
Width | 5 in |
Sheet Size | 5.5 in x 11 in |
Form Size | 5 x 2.75 |
Details
Item | Phone Message Book |
Cover Color | Red |
Cover Material | Flexible |
Sub-Category | Bookkeeping Forms |
Number of Duplicates | 2-Part Carbonless |
Paper Color | Canary |
Number of Sheets | 400 |
Carbon Copies | Yes |
Product Type | Phone Message Book |
Features | Stop Card |
Style | Forms |
Format | Vertical: Four Down |
Dated/Undated | Undated |
Print and Ruling Color | Blue; Red |
Format Indicator | Book |
Binding Type | Spiral Coil |
Principal Heading(s) | Phone Call |
Description
Phone Message Book, Cover Color Red, Cover Material Flexible, Length 2 3/4 in, Number of Duplicates 2-Part Carbonless, Carbon Copies Yes, Width 5 in, Number of Sheets 400, Paper Color Canary, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.