Shop All File Folders
Universal One
Table of Contents Divider, 8-Tab, PK6
Mfr # UNV24802
Zoro # G4257666
product price: $6.65
/pk 6, $1.11/ea
$6.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Laminated Paper
- Size 11 x 8.5
- For Use With Ring Binders
- Tab Color Assorted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal One
- MFR # UNV24802
- Zoro # G4257666
- UPC # 087547248027
- Country of Origin Malaysia
- Category File Folders
Dimensions
Size | 11 x 8.5 |
Index Divider Size | 11 x 8.5 |
Details
Item | Index Dividers |
Color | White |
Material | Laminated Paper |
For Use With | Ring Binders |
Tab Color | Assorted |
Features | Double-Sided Mylar® Edge Reinforcing |
Divider Color | White |
Index Divider Type | Printed Numeric |
Tab Title | 1 to 8; Table Of Contents |
Form Quantity | 6 Sets |
Index Divider Material | Paper |
Tab Title Color | Black |
Binding Edge Feature | Double-Sided Mylar® Edge Reinforcing |
Tab Material | Laminated Paper |
Tab Style | 8-Tab |
Index Divider Color | White |
Punched/Unpunched | 3-Hole Punched |
Index Divider Style | Arabic Numeric |
Orientation | Side Tab |
Description
Table of Contents Divider,8-Tab,PK6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Adhesive TZ Tape (R) Cartridge 1-2/5"x26-1/5ft., Black/Clear (TZe161)
- BRECKNELL ElectroSamson, 99 lb x 1 oz / 45 x 0.05 kg Digital hand-held scale w/Hold - Tare functions (816965007493)
- UNIVERSAL Rubber Bands, Size 30, 2"x1/8", PK1100 (UNV00130)
- DYMO 6" x 4" Black/White Shipping Labels, Pk220 (1744907)
- UNIVERSAL ONE Cubicle File Pocket, Charcoal, Pk3 (UNV08163)
- ZORO SELECT File Folders 9-1/2" x 11-3/4", Assorted Colors, Pk100 (UNV10506)
- ZORO SELECT End Tab Shelf Folder 9-1/2" x 14-3/4", 3/4", Manila, Pk100 (UNV15110)
- ZORO SELECT Tab Interior File Folder, 1/3-Tab, Green, PK100 (UNV15302)
- ZORO SELECT File Folders 9-1/2" x 11-3/4", Violet, Pk100 (UNV10505)
- UNIVERSAL ONE Extended Insertable Index, 5 Tab, Multicolor, Pk6 (UNV21874)
- SMEAD File Jacket 8-1/2 x 11", Straight-Cut Tab, Manila, Pk100 (75410)
- Universal One File Folders