Shop All File Folders
Universal One
Table of Contents Divider, 15-Tab, PK6
Mfr # UNV24808
Zoro # G4257675
product price: $10.45
/pk 6, $1.74/ea
$10.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Material Laminated Paper
- Size 11 x 8.5
- Features Double-Sided Mylar® Edge Reinforcing
- For Use With Ring Binders
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal One
- MFR # UNV24808
- Zoro # G4257675
- UPC # 087547248089
- Country of Origin Malaysia
- Category File Folders
Dimensions
Size | 11 x 8.5 |
Index Divider Size | 11 x 8.5 |
Details
Item | Index Dividers |
Color | White |
Material | Laminated Paper |
Features | Double-Sided Mylar® Edge Reinforcing |
For Use With | Ring Binders |
Tab Color | Assorted |
Divider Color | White |
Orientation | Side Tab |
Index Divider Type | Printed Numeric |
Index Divider Material | Paper |
Tab Style | 15-Tab |
Binding Edge Feature | Double-Sided Mylar® Edge Reinforcing |
Form Quantity | 6 Sets |
Punched/Unpunched | 3-Hole Punched |
Index Divider Style | Arabic Numeric |
Tab Title | 1 to 15; Table Of Contents |
Tab Material | Laminated Paper |
Index Divider Color | White |
Tab Title Color | Black |
Description
Table of Contents Divider,15-Tab,PK6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPSON T410120S (410) Ink, Photo Black (T410120-S)
- TICONDEROGA Beginners® Pencils without Eraser, PK36 (13080)
- FELLOWES Wire Bindings, 1/2", 100 Sheet, Black, PK25 (FEL5255401)
- ALLIANCE RUBBER Rubberbands, Advntg, 54, 1Lb (26545)
- ZORO SELECT Top Tab File Folder, 1/3, First, PK100 (UNV12121)
- UNIVERSAL ONE Table of Contents Divider, 12-Tab, PK6 (UNV24806)
- ZORO SELECT Top Tab File Folder, 14-3/4", PK100 (UNV15123)
- ZORO SELECT Tab Interior File Folder 1/3-Tab, Red, PK100 (UNV15303)
- ZORO SELECT Hanging File Folders 9-3/8" x 11-3/4", Violet, Pk25 (UNV14120)
- ZORO SELECT Hanging File Folders, Orange, PK25 (UNV14122)
- AVERY DENNISON Ultra Tab, Neon Colors, Pk40 (74759)
- Universal One File Folders