Shop All File Folders
Universal One
Table of Contents Divider, 12-Tab, PK6
Mfr # UNV24806
Zoro # G4257681
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Laminated Paper
- Size 11 x 8.5
- Divider Color White
- Tab Color Assorted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Universal One
- MFR # UNV24806
- Zoro # G4257681
- UPC # 087547248065
- Country of Origin United States
- Category File Folders
Dimensions
Size | 11 x 8.5 |
Index Divider Size | 11 x 8.5 |
Details
Item | Index Dividers |
Color | White |
Material | Laminated Paper |
Divider Color | White |
Tab Color | Assorted |
Features | Double-Sided Mylar® Edge Reinforcing |
For Use With | Ring Binders |
Index Divider Type | Printed Numeric |
Form Quantity | 6 Sets |
Tab Material | Laminated Paper |
Index Divider Material | Paper |
Tab Title | 1 to 12; Table Of Contents |
Index Divider Color | White |
Index Divider Style | Arabic Numeric |
Tab Style | 12-Tab |
Binding Edge Feature | Double-Sided Mylar® Edge Reinforcing |
Punched/Unpunched | 3-Hole Punched |
Tab Title Color | Black |
Orientation | Side Tab |
Description
Table of Contents Divider,12-Tab,PK6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIARPATCH The World of Eric Carle Very Hungry Caterpillar 2-Sided Floor Puzzle (33836)
- ZORO SELECT Long Corrugated Boxes, 24" x 4" x 4", Kraft, 25/Bundle (11R246)
- TAPE LOGIC Tape Logic® Carton Sealing Tape, 2.2 Mil, 2" x 55 yds., Blue, 36/Case (T90122B)
- BROTHER Adhesive TZ Tape (R) Cartridge 1-2/5"x26-1/5ft., Black/Yellow (TZeS661)
- UNIVERSAL ONE Tab File Folder Straight Cut, Manila, PK100 (UNV12110)
- UNIVERSAL ONE File Folder, 1/3-Cut, Yellow, PK100 (UNV15304)
- UNIVERSAL ONE Tab Interior File Folder, 1/3-Tab, Green, PK100 (UNV15302)
- UNIVERSAL ONE Expandable File 8-1/2 x 14" Redrope, 5-1/4" Expansion, Blue/Ice (UNV15363)
- UNIVERSAL ONE Index Binder 8-1/2 x 11", Monthly Jan-Dec, PK12 (UNV20823)
- UNIVERSAL ONE Index Tab 8-1/2 x 11", 5 Tabs, Pk6 (UNV24800)
- SMEAD Self-Adhesive Fastener, 2" Capacity, Brown, PK100 (68215)
- Universal One File Folders