Shop All File Folders
Universal One
Table of Contents Divider, 10-Tab, PK6
Mfr # UNV24804
Zoro # G4257690
product price: $7.35
/pk 6, $1.22/ea
$7.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Tabs 10
- Color White
- Material Laminated Paper
- Size 11 x 8.5
- Features Double-Sided Mylar® Edge Reinforcing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal One
- MFR # UNV24804
- Zoro # G4257690
- UPC # 087547248041
- Country of Origin Viet Nam
- Category File Folders
Dimensions
Size | 11 x 8.5 |
Index Divider Size | 11 x 8.5 |
Details
Item | Index Dividers |
Number of Tabs | 10 |
Color | White |
Material | Laminated Paper |
Features | Double-Sided Mylar® Edge Reinforcing |
For Use With | Ring Binders |
Tab Color | Assorted |
Divider Color | White |
Punched/Unpunched | 3-Hole Punched |
Tab Material | Laminated Paper |
Tab Title | 1 to 10; Table Of Contents |
Index Divider Type | Printed Numeric |
Index Divider Material | Paper |
Tab Style | 10-Tab |
Index Divider Style | Arabic Numeric |
Binding Edge Feature | Double-Sided Mylar® Edge Reinforcing |
Orientation | Side Tab |
Index Divider Color | White |
Tab Title Color | Black |
Form Quantity | 6 Sets |
Description
Divider Color White, Number of Tabs 10, Index Tabs, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTEL Retractable Roller Ball Pen, Extra Fine 0.7 mm, Blue (PENBLN77C)
- GBC Binding Spine, 3/4 in., PK100 (4000104)
- ZORO SELECT Hand Stretch Wrap 12" x 1500 ft., Cast Style, Green (15A945)
- CANON MP25DV 12-Digit Ribbon Printing Calculator, Black/Red Print, 4.3 Ln/Sc (2202C001)
- UNIVERSAL ONE Tab Interior File Folder, 1/3-Tab, Green, PK100 (UNV15302)
- UNIVERSAL ONE Hanging File Folders, Bright Green, PK25 (UNV14217)
- UNIVERSAL ONE Expandable File 8-1/2 x 11" Redrope, 5-1/4" Expansion (UNV15262)
- UNIVERSAL ONE Index Dividers 8-1/2 x 11", Monthly Jan-Dec, Yellow, PK12 (UNV20814)
- UNIVERSAL ONE File Jacket 8-1/2 x 11", Clear, Pk25 (UNV81525)
- UNIVERSAL ONE File Folder 9-5/8" x 14-3/4", 1/3-Cut Tab, Brown, Pk100 (UNV16133)
- UNIVERSAL Top-Load Poly Sheet Protector 8-1/2 x 11", PK100 (UNV21125)
- Universal One File Folders