Shop All File Boxes
Universal One
String/Button Storage Box, Lttr, PK12
Mfr # UNV75121
Zoro # G4257709
product price: $86.59
/pk 12, $7.22/ea
Free Shipping & Returns
$86.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- File Size Letter
- Height 10"
- Closure Two Flaps
- Width 12"
- Depth 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal One
- MFR # UNV75121
- Zoro # G4257709
- UPC # 087547751213
- Country of Origin United States
- Category File Boxes
Dimensions
File Size | Letter |
Height | 10" |
Width | 12" |
Depth | 24" |
Inside Height | 10" |
Inside Width | 12" |
Details
Item | File Boxes |
Closure | Two Flaps |
Color | White |
Material | Corrugated Fiberboard |
Load Capacity | 510 lb |
Application | File |
Number of Bins | 1 |
Box Type | Stackable File Storage |
Strength | Medium-Duty |
Box Style | Easy Assembly |
Fastener Style | String & Button |
Description
String/Button Storage Box,Lttr,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flame Retardent Paper, 80 lb., 36 In. W (6TWR3)
- CANON Water Resistant Matte Canvas Paper Roll, 24 mil, 24" x 40 ft, Matte White (0849V39604)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day (248C)
- PARTNERS BRAND Blown Hand Stretch Film, 18" x 60 Gauge x 2000', Clear, 4/Case (SF186)
- UNIVERSAL ONE Lift-Off Lid Storage Box, Lttr/Legal, PK12 (UNV95224)
- UNIVERSAL ONE HD Storge Box Drwr, Lttr, 14x25.5x11.5, PK6 (UNV85300)
- UNIVERSAL ONE Lift-Off Lid File Storage Box, PK12 (UNV95220)
- UNIVERSAL ONE Lift-Off Lid File Storage Box, Legal, PK12 (UNV95221)
- UNIVERSAL ONE Recycled Recrd Storage Box, 12x15x10, PK12 (UNV28224)
- UNIVERSAL ONE Storage Box, Letter/Legal, 12x15x10, PK12 (UNV95225)
- SMOOTHMOVE Moving Box, 16x12x12 in, PK15 (0062711)
- Universal One File Boxes