Shop All Sticky Notes
Universal One
StickyFlags, 1/2"x1-3/4", Assorted, PK140
Mfr # UNV99004
Zoro # G2309240
product price: $3.55
/pk 140, $0.03/ea
Sold in multiples of 2 for $7.10
$7.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue, Green, Red, Yellow
- Number of Sheets (1) 35 Red, (1) 35 Blue, (1) 35 Yellow, (1) 35 Green
- Size 1/2 in x 1 3/4 in
- Rule Unruled
- Sheets per Pad 35
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal One
- MFR # UNV99004
- Zoro # G2309240
- UPC # 087547990049
- Country of Origin China
- Category Sticky Notes
Dimensions
Size | 1/2 in x 1 3/4 in |
Overall Height | 1.75" |
Overall Width | 0.5" |
Details
Item | Sticky Flags |
Color | Blue, Green, Red, Yellow |
Number of Sheets | (1) 35 Red, (1) 35 Blue, (1) 35 Yellow, (1) 35 Green |
Rule | Unruled |
Sheets per Pad | 35 |
Recycled Content | 0 % |
Adhesion | Standard |
Pads per Pack | 4 |
Product Type | Sticky Flags |
Paper Weight | 0.04 lbs |
Assortment Colors | Blue; Green; Red; Yellow |
Dispenser | Pop-Up |
Features | Reusable/Repositionable |
Description
Sticky Flags, 1/2 in x 1 3/4 in, Adhesion Standard, Color Blue, Green, Red, Yellow, Recycled Content 0 Percent, Sheets per Pad 35, Rule Unruled, Pads per Pack 4, Package Quantity 140
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Cord, 30 ft. L, 1/4" dia., Black (ZUSA287250-30)
- EPE USA iMac 24in Shipping Box (B8-KK8G-9ZBF)
- KENSINGTON Claptop Sleeve 17", Black (62567)
- CANON Cartridge 055H High Capacity Yellow Toner 5.9K YLD (3017C001)
- UNIVERSAL ONE Recycled Sticky Notes, 3 x 3, Yellow, PK18 (UNV28068)
- UNIVERSAL ONE Pad, Self-Stik, 4"X6", Lnd, Assrtd, PK5 (UNV35616)
- UNIVERSAL ONE Self-Stick Notes, 3 x 3, Assorted, PK12 (UNV35612)
- UNIVERSAL ONE Recycled Sticky Notes, 4 x 6, Yellow, PK12 (UNV28073)
- UNIVERSAL ONE Pop-Up Note Refills, 3 x 3, Assrtd, PK12 (UNV35617)
- UNIVERSAL ONE Writing Pad, College, 6x9-1/2in, 15 lb. (UNV66410)
- UNIVERSAL Sticky Notes, Scratch Pad, 4x6 In, PK12 (UNV35614)
- Universal One Sticky Notes