Shop All Sticky Notes
Universal One
Sticky Notes, 3 x 3 In, Assorted, PK12
Mfr # UNV35611
Zoro # G5762872
product price: $9.19
/pk 12, $0.77/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red, Neon Yellow, Purple, Orange, Robin Egg Blue
- Rule Unruled
- Number of Sheets 100
- Size 3 in x 3 in
- Recycled Content 0 %
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal One
- MFR # UNV35611
- Zoro # G5762872
- UPC # 087547356111
- Country of Origin China
- Category Sticky Notes
Dimensions
Size | 3 in x 3 in |
Sheet Size | 3" x 3" |
Details
Item | Sticky Notes |
Color | Red, Neon Yellow, Purple, Orange, Robin Egg Blue |
Rule | Unruled |
Number of Sheets | 100 |
Recycled Content | 0 % |
Adhesion | Standard |
Pads per Pack | 12 |
Sheets per Pad | 100 |
Product Type | Sticky Notes |
Paper Weight | 1.14 lbs |
Assortment Colors | (4) Bright Blue; (2) Bright Orange; (2) Bright Pink; (2) Bright Purple; (2) Bright Yellow |
Pad Type | Pop-Up |
Shape | Square |
Features | Bright Assortment—Four pads of Bright Blue as well as two pads of Bright Orange, Bright Pink, Bright Purple and Bright Yellow. |
For Use With | 3" x 3" Pop-Up Dispensers |
Description
Sticky Notes, 3 in x 3 in, Adhesion Standard, Color Red, Neon Yellow, Purple, Orange, Robin Egg Blue, Recycled Content 0 Percent, Sheets per Pad 100, Rule Unruled, Pads per Pack 12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENCORE PACKAGING Seals, Snap-On, Serrated, 1/2", PK1000 (P12SS3)
- PENTEL Mechanical Pencil, 0.9mm, Blue (PENQE519C)
- PAPER MATE Retractable Ballpoint Pen, Fine 0.8 mm, Blue PK12 (85583)
- C-LINE PRODUCTS Sorter, AZ/131/JanDec/SunSat/030, 00 (30526)
- UNIVERSAL ONE Writing Pad, College, 8-1/2x11in, 100 Sh. (UNV66600)
- UNIVERSAL ONE Pad, Self-Stik, 4"X6", Lnd, Assrtd, PK5 (UNV35616)
- UNIVERSAL ONE Self-Stick Notes, 3 x 3, Assorted, PK12 (UNV35612)
- UNIVERSAL ONE Self stick, 1.5"X2", Assrtd, PK12 (UNV35663)
- UNIVERSAL ONE Pop-Up Note Refills, 3 x 3, Assrtd, PK12 (UNV35619)
- UNIVERSAL ONE Note, Self Stick, 3"x3", Assrtd, PK12 (UNV35669)
- POST-IT Recycled Sticky Notes, 3x3 In., YW, PK12 (654-RP)
- Universal One Sticky Notes