Shop All Office Staples
Universal One
Staples, Chisel Point Strip, 1/4inL, PK5000
Mfr # UNV79000
Zoro # G2453705
product price: $1.05
/ea
Sold in multiples of 7 for $7.35
$7.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Staple Type Chisel Point Strip
- Crown 0.5"
- Leg Length 1/4 in
- Sheet Capacity 20
- For Use With Standard Staplers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal One
- MFR # UNV79000
- Zoro # G2453705
- UPC # 087547790007
- Country of Origin China
- Category Office Staples
Dimensions
Leg Length | 1/4 in |
Details
Staple Type | Chisel Point Strip |
Crown | 0.5" |
Sheet Capacity | 20 |
Item | Staples |
For Use With | Standard Staplers |
Material | Steel |
Color | Silver |
Collation Type | Full-Strip |
Point type | Chisel |
Staples per Strip/Cartridge | 210 |
Description
Staples, Staple Type Chisel Point Strip, Crown 3/64 in, Leg Length 1/4 in, Sheet Capacity 20, Material Steel, Color Silver, For Use With Standard Staplers, Package Quantity 5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST-IT Note, Post-It 3"X3", Pst, PK12 (654AST)
- POST-IT Flag, 100Dp, Arrows, Bright, PK100 (684ARR2)
- BETTER OFFICE PRODUCTS Motivation Inspiration Affirmation Cards, 60 Assorted Designs, Encouragement Card Deck, 120PK (64552)
- NEENAH PAPER Paper, Classic Linen 24lb.White, PK500 (05201)
- UNIVERSAL ONE Staples, Chisel Point Strip, 1/4"L, PK25000 (UNV79000)
- SWINGLINE Staples, Heavy-Duty, Cp, 1/2", PK1000 (35312)
- BOSTITCH Staples, 1/4 In. Leg, PK5000 (BOSSBS1914CP)
- BOSTITCH STAPLES 5/16"" FOR H30-6 (STCR26195/16)
- SPOTNAILS 19Ga 12 Crown X 38 Leg Composite Staples, 5040PK (S19/12-10)
- GB TUBING FLEX 1""X5' GRAY (FLX-1007GRT)
- BOSTITCH Staples, 1/2 In. Leg, PK1000 (BOSSTCR130XHC1M)
- Universal One Office Staples