Shop All Staplers
Universal One
Stapler, Partial Strip, Black, Channel
Mfr # UNV43119
Zoro # G2453860
product price: $3.79
/ea
Sold in multiples of 2 for $7.58
$7.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sheet Capacity 12
- Crown 0.5"
- Throat Depth 2 3/4 in
- Leg Length 0.25"
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal One
- MFR # UNV43119
- Zoro # G2453860
- UPC # 087547431191
- Country of Origin China
- Category Staplers
Dimensions
Throat Depth | 2 3/4 in |
Leg Length | 0.25" |
Details
Item | Stapler |
Sheet Capacity | 12 |
Crown | 0.5" |
Color | Black |
Tool Weight | 0.26 lbs |
Staple Capacity | 105 |
Design | Partial Strip |
Material | Plastic |
Loading | Top |
Features | Tacking, Non-skid Bottom |
Product Type | Stapler |
Staple Type | Standard |
Power Source | Manual |
Replacement Staples | Universal® 79000, 79000VP |
Description
Stapler, Sheet Capacity 12, Throat Depth 2 3/4 in, Black, Staple Capacity 105, Material Plastic, Design Partial Strip, Top Loading
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWINGLINE Electric Stapler, 1/4 to 1-1/2 In., Silver (S7048209B)
- AVERY 1/2" Round Economy Binder, Black, 11 x 8.5 (AVE05705)
- ZORO SELECT Hand Stretch Wrap 3" x 1000 ft., Orange (15A921)
- BETTER OFFICE PRODUCTS Sheet Protectors, Economy Weight 0.04MM, 50PK (81350)
- UNIVERSAL ONE Stapler, Full Strip, Black, Top, 20 Sheets (UNV43138)
- UNIVERSAL ONE Stapler, Full Strip, Black, Channel (UNV43128)
- UNIVERSAL ONE Stapler, Black/Graphite, Rear, 200 Sheets (UNV43048)
- UNIVERSAL ONE Stapler, Full Strip, Black/Gray, Top (UNV43148)
- PAPERPRO inREACH™+25 12.5" Long Reach Stapler, Silver/Black (1610)
- BOSTITCH Desk Stapler, 40 Sheet, Black (BOSB9040)
- VESTIL 3/4" Staples, 1800 Pieces per Box (STAPLE-BX-34)
- Universal One Staplers