Shop All Staplers
Universal One
Stapler, Full Strip, Black/Gray, Top
Mfr # UNV43148
Zoro # G1886845
product price: $5.99
/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sheet Capacity 20
- Crown 0.5"
- Throat Depth 4 in
- Leg Length 0.25"
- Color Black/Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal One
- MFR # UNV43148
- Zoro # G1886845
- UPC # 087547431481
- Country of Origin China
- Category Staplers
Dimensions
Throat Depth | 4 in |
Leg Length | 0.25" |
Details
Item | Stapler |
Sheet Capacity | 20 |
Crown | 0.5" |
Color | Black/Gray |
Tool Weight | 0.42 lbs |
Loading | Top |
Material | Metal/Plastic |
Design | Full Strip |
Staple Capacity | 210 |
Features | Tacking |
Product Type | Stapler |
Staple Type | Standard |
Replacement Staples | Universal® 79000, 79000VP |
Power Source | Manual |
Description
Stapler, Sheet Capacity 20, Throat Depth 4 in, Black/Gray, Staple Capacity 210, Material Metal/Plastic, Design Full Strip, Top Loading
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACON Colored Paper Chart Tablet, Ruled, 24x16, 25 Sheets, PK2 (P0074732)
- AVERY Large Tent Cards, Uncoated, Emboss, PK50 (5915)
- BIC Bic® Round Stic Ballpoint Pen, Medium, Black Ink, 60/Box (GSM609BK)
- ZORO SELECT Corrugated Mailers, 8" x 4" x 4", White, 50/Bundle (M844)
- UNIVERSAL ONE Stapler, Black/Graphite, Rear, 200 Sheets (UNV43048)
- UNIVERSAL ONE Stapler, Full Strip, Black, Channel (UNV43128)
- UNIVERSAL ONE Stapler, Full Strip, Black, Top, 20 Sheets (UNV43138)
- UNIVERSAL ONE Stapler, Partial Strip, Black, Channel (UNV43119)
- TRU RED Desktop Aluminum Full Strip Stapler, 25-Sheet Capacity, Gray/Black (TR58079)
- BOSTITCH Stapling Plier, Uses SP19-1/4" Staples, 20 Sht Cap., Chrome (BOSP3CHROME)
- PAPERPRO Stapler, High Capacity, 65 Sheet, Blk/Sil (ACI1210)
- Universal One Staplers