Shop All Staplers
Universal One
Stapler, Full Strip, Black, Top, 20 Sheets
Mfr # UNV43138
Zoro # G1886851
product price: $9.45
/ea
$9.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sheet Capacity 20
- Crown 0.5"
- Throat Depth 3 1/2 in
- Leg Length 0.25"
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal One
- MFR # UNV43138
- Zoro # G1886851
- UPC # 087547431382
- Country of Origin China
- Category Staplers
Dimensions
Throat Depth | 3 1/2 in |
Leg Length | 0.25" |
Details
Item | Stapler |
Sheet Capacity | 20 |
Crown | 0.5" |
Color | Black |
Tool Weight | 0.95 lbs |
Loading | Top |
Material | metal |
Staple Capacity | 210 |
Design | Full Strip |
Features | Tacking |
Product Type | Stapler |
Staple Type | Standard |
Replacement Staples | Universal® 79000, 79000VP |
Power Source | Manual |
Description
Stapler, Sheet Capacity 20, Throat Depth 3 1/2 in, Black, Staple Capacity 210, Material Metal, Design Full Strip, Top Loading
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENCORE PACKAGING Wide Band, 1/4", 14" Circ., 1 lb. Bag (EP-4214)
- SEALER SALES PC-Board for W-Series Long Hand Sealers **220V** (PCB-WHLH-220V)
- OHAUS Moisture Analyzer 110g Capacity, 0.01g/0.1 Readability (MB23)
- START INTERNATIONAL Handheld Liner Remover, 1 In. (TDLR025H)
- UNIVERSAL ONE Stapler, Full Strip, Black, Plastic (UNV43118)
- UNIVERSAL ONE Stapler, Full Strip, Black, Channel (UNV43128)
- UNIVERSAL ONE Stapler, Partial Strip, Black, Channel (UNV43119)
- UNIVERSAL ONE Stapler, Full Strip, Black/Gray, Top (UNV43148)
- UNIVERSAL ONE Stapler, Black/Graphite, Rear, 200 Sheets (UNV43048)
- BOSTITCH Full Strip Stapler, 20 Sheet, Black (BOSB2200BK)
- PAPERPRO PaperPro® inHANCE 60 Heavy Duty Stapler 1200 (1200)
- Universal One Staplers