Shop All Staplers
Universal One
Stapler, Full Strip, Black, Plastic
Mfr # UNV43118
Zoro # G2453879
original price:
$7.85
8% off
new price: $7.15
/ea
Sold in multiples of 2 for $14.30
$14.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Capacity 12
- Crown 0.5"
- Throat Depth 3 in
- Leg Length 0.25"
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal One
- MFR # UNV43118
- Zoro # G2453879
- UPC # 087547431184
- Country of Origin China
- Category Staplers
Dimensions
Throat Depth | 3 in |
Leg Length | 0.25" |
Details
Item | Stapler |
Sheet Capacity | 12 |
Crown | 0.5" |
Color | Black |
Tool Weight | 0.37 lbs |
Staple Capacity | 210 |
Design | Full Strip |
Loading | Top |
Material | Plastic |
Features | Tacking, Non-skid Bottom |
Product Type | Stapler |
Staple Type | Standard |
Replacement Staples | Universal® 79000, 79000VP |
Power Source | Manual |
Description
Stapler, Sheet Capacity 12, Throat Depth 3 in, Black, Staple Capacity 210, Material Plastic, Design Full Strip, Top Loading
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOVUS Premium HD Staples, 23/10, 1k, 10mm, PK1000 (042-0531)
- UNIVERSAL Message Stamp, Scanned, Blue (10157)
- ASP Vehicle Inventory Record - Prints In Green Ink (Form Dsa-542-85) Pk (790)
- GEOGRAPHICS Geographics GEO47849 Drama Blue Border Blank Certificates; 15 Per Pack (GEO47849)
- UNIVERSAL ONE Stapler, Partial Strip, Black, Channel (UNV43119)
- UNIVERSAL ONE Stapler, Full Strip, Black, Channel (UNV43128)
- UNIVERSAL ONE Stapler, Full Strip, Black/Gray, Top (UNV43148)
- UNIVERSAL ONE Stapler, Black/Graphite, Rear, 200 Sheets (UNV43048)
- FELLOWES LX820 Classic Full Strip Stapler, 20-Sheet Capacity, White (5011401)
- BUSINESS SOURCE Stapler, Long Reach, Gray/Black (62827)
- MAX USA Heavy-Duty Staple Remover Black (MA32635)
- Universal One Staplers