Shop All Staplers
Universal One
Stapler, Black/Graphite, Rear, 200 Sheets
Mfr # UNV43048
Zoro # G1886897
product price: $32.15
/ea
$32.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sheet Capacity 200
- Crown 0.5"
- Throat Depth 2 1/2 in
- Leg Length 0.25" to 0.94�
- Color Black/Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal One
- MFR # UNV43048
- Zoro # G1886897
- UPC # 087547430484
- Country of Origin China
- Category Staplers
Dimensions
Throat Depth | 2 1/2 in |
Leg Length | 0.25" to 0.94� |
Details
Item | Stapler |
Sheet Capacity | 200 |
Crown | 0.5" |
Color | Black/Gray |
Tool Weight | 4.37 lbs |
Loading | Rear |
Material | Metal/Plastic |
Features | High Capacity Stapling |
Product Type | Stapler |
Staple Type | Heavy-Duty |
Power Source | Manual |
Replacement Staples | Swingline® 35312, 35314, 35318, 35319, 35320, 90009 |
Description
Stapler, Sheet Capacity 200, Throat Depth 2 1/2 in, Black/Gray, Material Metal/Plastic, Rear Loading
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 6 x 4 x 3/4'' - 8 oz. Ice-Brix Cold Packs, 36PK (S-7361)
- UNIVERSAL ONE Writing Pad, College, 6x9-1/2in, 15 lb. (UNV66410)
- ZEBRA PEN Pen, Z-Grip Max, Bp, Rt, 1.0, Be, PK12 (22420)
- TAPECASE Blank Inventory Control Label Red 3"H, Pk1000 (16U844)
- UNIVERSAL ONE Stapler, Full Strip, Black/Gray, Top (UNV43148)
- UNIVERSAL ONE Stapler, Full Strip, Black, Top, 20 Sheets (UNV43138)
- UNIVERSAL ONE Stapler, Full Strip, Black, Channel (UNV43128)
- UNIVERSAL ONE Stapler, Partial Strip, Black, Channel (UNV43119)
- SWINGLINE Flat Clinch Electric Stapler, Jam Release (S7069270B)
- TRU RED Desktop Aluminum Full Strip Stapler, 25-Sheet Capacity, Gray/Black (TR58079)
- BOSTITCH Desktop Stapler, 20 Sheet, Black (BOSB210BLK)
- Universal One Staplers