Shop All Binders
Universal One
Slash Cut Pocket 11"H, White, PK10
Mfr # UNV61687
Zoro # G1888927
original price:
$11.59
5% off
new price: $10.99
/pk 10, $1.10/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material 11-pt Stock
- Number of Pockets 3
- Height 11.75"
- Width 9.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal One
- MFR # UNV61687
- Zoro # G1888927
- UPC # 087547616871
- Country of Origin Mexico
- Category Binders
Dimensions
Height | 11.75" |
Width | 9.75" |
Overall Width | 9 3/4 in |
Paper Size | Letter |
Details
Color | White |
Material | 11-pt Stock |
Number of Pockets | 3 |
Item | Binder Pockets |
For Use With | 3-Ring Binders |
Includes | Die-Cut Storage Pocket |
Accessory Type | Binder Pockets |
Weight | 0.583 lbs |
Features | Three-Hole Punched, Slash Cut Pocket |
Product Type | Pocket Folder |
Description
Slash Cut Pocket, Color White, Width 8-1/2 In., Height 11 In., For Use With 3-Ring Binders, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 9-5/8 x 6-5/8 x 1-1/4'' White Easy-Fold Mailers, 50PK (S-329)
- EPSON T802XL320-S (802XL) DURABrite Ultra High-Yield Ink, 1,900 Page-Yield, Magenta (T802XL320-S)
- UNIVERSAL Envelope, 11-1/2 x 14-1/2, Brown, PK250 (UNV45165)
- ZORO SELECT Perforated Bubble Roll 24" x 250 ft., 1/2" Thickness, Clear (36DY54)
- UNIVERSAL ONE 2" Round Ring Binder, Red (UNV34403)
- UNIVERSAL ONE 3/4" Binder Clip, Black/Silver, PK12 (UNV10200)
- UNIVERSAL ONE 1" Round Ring Binder, Black (UNV20961)
- UNIVERSAL ONE 1-1/2" D-Ring Binder, Black (UNV20743)
- UNIVERSAL ONE 1/2" Round Ring Binder, White (UNV20952)
- UNIVERSAL ONE 1/2" Binder Clip, Black/Silver, PK12 (UNV10199)
- BARON BINDER CHAIN 3/8""D (TC433816)
- Universal One Binders