Shop All Correction Fluid & Erasers
Universal One
Sideways Appft CorrectTape, 1/5x393", PK6
Mfr # UNV75610
Zoro # G4257736
Sold in multiples of 2 for $14.30
$14.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Transparent/Red
- Width 0.2"
- Length 393"
- Line Coverage 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Universal One
- MFR # UNV75610
- Zoro # G4257736
- UPC # 087547756102
- Country of Origin China
- Category Correction Fluid & Erasers
Dimensions
Width | 0.2" |
Length | 393" |
Details
Item | Sideways Appft CorrectTape,1/5x393",PK6 |
Color | Transparent/Red |
Line Coverage | 1 |
Description
Sideways Appft CorrectTape,1/5x393 In.,PK6, Package Quantity 6
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO E-Z Sort Steel Mail Sorter Module, 25 Compartments, 57.5 x 13 x 14.25, Light Gray (7751GR)
- MELISSA & DOUG Poke-A-Dot® - Whos in the Ocean? (31342)
- CHARLES LEONARD Rubber Bands, Assorted Colors, 1-3/8oz Bag, PK12 (56385)
- ASP Type 2 Safety Containers W/Accuflow Manifold, 11 3/4" X 17" 5 Gallon (4506)
- CHARLES LEONARD Pencil Eraser Caps, Latex Free, Assorted Colors, 144 Per Box, PK6 (71544)
- PAPER MATE Correction Film, 1/5"x39.4', 10/PK, WE Tape, Transparent Dispnsr PK (PAP6137406)
- PAPER MATE Fast Dry Correction Fluid, 22 ml Bottle, White, PK3 (5643115)
- INTEGRA Tape, Correction, White, PK12 (60032BX)
- POST-IT Labeling and Cover-Up Tape, Width 1/3 In (652)
- TOMBOW Tape, Correction, 1pcs., PK6 (68620BX)
- A E S INDUSTRIES Aes Industries 51823 Rubber Pinstripe Eraser Pad 4 in. Rubber Pinstripe Eraser Pad (AES-51823)
- Universal One Correction Fluid & Erasers