Shop All Document Holders
Universal One
Sheet Protector, Top-Load, Nonglare, PK50
Mfr # UNV21129
Zoro # G4697756
product price: $5.39
/pk 50, $0.11/ea
Sold in multiples of 2 for $10.78
$10.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Sheet Capacity 2
- Color Clear
- Thickness Heavy
- Insert Size 8.5 x 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal One
- MFR # UNV21129
- Zoro # G4697756
- UPC # 087547211298
- Country of Origin China
- Category Document Holders
Dimensions
Insert Size | 8.5 x 11 |
Details
Item | Sheet Protector,Top-Load,Nonglare,PK50 |
Material | Polypropylene |
Sheet Capacity | 2 |
Color | Clear |
Thickness | Heavy |
Sheet Protector Type | Ring Binder |
Finish | Nonglare |
Number of Holes Punched | 3 |
Load Orientation | Top |
Description
Sheet Protector,Top-Load,Nonglare,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWINGLINE Omnipress SO60 Heavy-Duty Full Strip Stapler, 60-Sheet Capacity, Black/Gray (5000590)
- KLEIN TOOLS Straight Trimmer, 8-Inch (G108)
- BROTHER Ink, 200 Page-Yield, Yellow (LC401YS)
- PACON Sentence Strips, Dry Erase, Assorted, PK12 (5188)
- UNIVERSAL ONE Sheet Protector, Heavy Gauge, Clear, PK50 (UNV21128)
- C-LINE PRODUCTS Bound Sheet Protector Presentation Book, 12-Pocket, PK6 (33120)
- CHARLES LEONARD Sheet Protectors, Standard Weight, Clear, PK200 (48241)
- AZAR DISPLAYS Two-Pocket Slant-Back Brochure Holder, PK2 (222975)
- C-LINE PRODUCTS C-Line Index Card Case (C-585201)
- BUSINESS SOURCE Sheet Protectors-Top Load-2.0mil-11 in. x 8.5 in.-200-PK-Semi-CL (BSN74448)
- COOLCRAFTS 1-Pocket Beckett Pages 211D 100ct (CO1700519)
- Universal One Document Holders