Shop All Sticky Notes
Universal One
Self-Stick Notes, 3 x 3, Assorted, PK12
Mfr # UNV35612
Zoro # G1864670
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Sheets 100
- Size 3 in x 3 in
- Color Neon Yellow, Neon Green, Neon Pink, Robin Egg Blue
- Rule Unruled
- Recycled Content 0 %
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Universal One
- MFR # UNV35612
- Zoro # G1864670
- UPC # 087547356128
- Country of Origin China
- Category Sticky Notes
Dimensions
Size | 3 in x 3 in |
Sheet Size | 3" x 3" |
Details
Item | Sticky Notes |
Number of Sheets | 100 |
Color | Neon Yellow, Neon Green, Neon Pink, Robin Egg Blue |
Rule | Unruled |
Recycled Content | 0 % |
Pads per Pack | 12 |
Adhesion | Standard |
Sheets per Pad | 100 |
Product Type | Sticky Notes |
Paper Weight | 1.14 lbs |
Features | Neon Assortment—Four pads of Neon Pink and Neon Yellow as well as two pads of Electric Blue and Neon Green. |
Shape | Square |
Assortment Colors | (4) Neon Pink; (4) Neon Yellow; (2) Electric Blue; (2) Neon Green |
Description
Sticky Notes, 3 in x 3 in, Adhesion Standard, Color Neon Yellow, Neon Green, Neon Pink, Robin Egg Blue, Recycled Content 0 Percent, Sheets per Pad 100, Rule Unruled, Pads per Pack 12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL 3-7/16" x 2/3" White File Folder Label, Pk750 (UNV80011)
- MAGNA VISUAL Magnetic Picture Hanger, 2 in. x 6 in. (PH-5)
- CLAUSS Shear, Blade 3-1/4 " L, Stainless Steel (19971)
- FELLOWES Binding Cover, Navy, 8-1/2x11 In., PK200 (52098)
- UNIVERSAL ONE Recycled Sticky Notes, 3 x 3, Yellow, PK18 (UNV28068)
- UNIVERSAL ONE Writing Pad, College, 6x9-1/2in, 15 lb. (UNV66410)
- UNIVERSAL ONE Pad, Self-Stik, 4"X6", Lnd, Assrtd, PK5 (UNV35616)
- UNIVERSAL ONE Writing Pad, College, Spiral, Assorted (UNV66400)
- UNIVERSAL ONE StickyFlags, 1/2"x1-3/4", Assorted, PK140 (UNV99004)
- UNIVERSAL ONE Recycled Sticky Notes, 1-1/2 x 2, Ylw, PK12 (UNV28062)
- REDI-TAG Index Tabs, Write-On, 1", White, PK104 (31000)
- Universal One Sticky Notes