Shop All Easels
Universal One
Self-Stick Easel Pad, 25x30 In, White, PK2
Mfr # UNV35603
Zoro # G5591643
product price: $36.99
/pk 2, $18.50/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Type Plain
- Sheet Size 25 in x 30 in
- Number of Sheets 30
- Color White
- Features But Removes And Repositions Easily, Convenient Carrying Handle, Light Adhesive On Back That Adheres To Most Solid Surfaces, Resist Marker Bleed-Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal One
- MFR # UNV35603
- Zoro # G5591643
- UPC # 087547356036
- Country of Origin United States
- Category Easels
Dimensions
Sheet Size | 25 in x 30 in |
Overall Width | 25" |
Width | 25" |
Height | 30" |
Details
Item | Paper Pads/Note Pads |
Paper Type | Plain |
Number of Sheets | 30 |
Color | White |
Features | But Removes And Repositions Easily, Convenient Carrying Handle, Light Adhesive On Back That Adheres To Most Solid Surfaces, Resist Marker Bleed-Through |
Sheet Basis Weight (lb) | 18.5 lb Bond |
Number of Subjects/Sections | 1 |
Back-Cover Material | Cardboard |
Pad-Binding Type | Stapled |
Pad-Binding Edge | Top |
Description
Self-Stick Easel Pad, Paper Type Plain, Sheet Size 25 in x 30 in, Color White, Number of Sheets 30, Features But Removes And Repositions Easily, Convenient Carrying Handle, Light Adhesive On Back That Adheres To Most Solid Surfaces, Resist Marker Bleed-Through, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET Marker Holder, 8-1/4inH, Black, Plastic (85377)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 2 oz., Stainless Steel (12902)
- VIBRA-TITE Tamper Detection Marker, Blue (20231)
- NISSEN Paint Crayon, Medium Tip, Black Color Family (28773)
- UNIVERSAL ONE HD Easel, 69" Max Height, Metal, Silver (UNV43035)
- UNIVERSAL ONE Foldable Dry Erase Easel, 28.5x37.5 (UNV43030)
- MASTERVISION Display Easel, 35-39/64" H, 31-29/32" W (FLX11404)
- POST-IT Easel Pad, 25" x 30", Self Stick Sheets, 30 Sheets/Pad, PK4 (559VAD4PK)
- BARCHARTS BarCharts 9781423219644 U.S. Congress Quickstudy Easel (9781423219644)
- BARCHARTS BarCharts 9781423218173 Accounting Equations & Answers Quickstudy Easel (9781423218173)
- ELK HOME Camarena Easel, 11-inch, 2PK (629259/S2)
- Universal One Easels