Shop All Clocks
Universal One
Round Wood Clock, 12-3/4", Cherry
Mfr # UNV10414
Zoro # G4257760
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display Type Analog
- Shape Round
- Width 12-3/4"
- Height 12-3/4"
- Color White, Cherry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal One
- MFR # UNV10414
- Zoro # G4257760
- UPC # 087547104149
- Country of Origin China
- Category Clocks
Dimensions
Width | 12-3/4" |
Height | 12-3/4" |
Details
Item | Round Wood Clock,12-3/4",Cherry |
Display Type | Analog |
Shape | Round |
Color | White, Cherry |
Description
Round Wood Clock,12-3/4 In.,Cherry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Tim Otoole 'Bird Of Paradise Triptych Ii' Canvas Art, 14x32 (WAG11494-C1432GG)
- GLOBAL INDUSTRIAL Deluxe 6 Way Adjustable Polyurethane Shop Stool With Armrests (250613)
- BLUE RIDGE ERGONOMICS Desk Stool, Vinyl, Casters, BLK (BR-VDHSO-RG-RC-8540)
- ALERA Credenza, 60" W, Steel (ALESD6024BM)
- ZORO SELECT Whisper Quiet Clock, 12", Black (UNVTC6008BS)
- WAKE-UP 0.9 in. Single Day Alarm LED Clock Radio with Aux in Cord; Black (WA811544)
- PYRAMID 13-1/4" Analog Wireless Synchronized Wall Clock, Black (9A13AE)
- CROWING ACES 3 in. Time To Go Timer - Black & Silver (CR521489)
- INFINITY INSTRUMENTS Wisteria 15.5 in. Wall Clock, Red (20331RD-4561)
- INFINITY INSTRUMENTS Square Retro Yellow Wall Clock, 9.25 in. (13228YL-4103)
- WESTCLOX BLK WALL CLOCK 9.75"" (32042BK)
- Universal One Clocks