Shop All Business Card Holders
This Product is Discontinued
Universal One
Rotary Card File, (200) Cards, PK10 (Discontinued)
Mfr # UNV26820
Zoro # G2454089
This Product is Discontinued
Key Features
- Color clear
- Holds (200) Cards
- Length 1 3/4 in
- Width 11 3/8 in
- Height 8 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal One
- MFR # UNV26820
- Zoro # G2454089
- UPC # 087547268209
- Country of Origin China
- Category Business Card Holders
Dimensions
Length | 1 3/4 in |
Width | 11 3/8 in |
Height | 8 3/4 in |
Overall Height | 8 3/4 in |
Overall Width | 11 3/8 in |
Overall Length | 1 3/4 in |
Details
Item | Rotary Card File |
Color | clear |
Holds | (200) Cards |
Material | Plastic |
Product Type | Rotary Card File |
Number of Cards | 200 |
Description
Rotary Card File, Clear, Polypropylene, Holds (200) Cards, Length 1-3/4 In., Width 11-3/8 In., Height 8-3/4, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.