Shop All Pens
Universal One
Retractable Gel Pen, Medium 0.7 mm, Red PK12
Mfr # UNV39712
Zoro # G2310029
product price: $5.45
/pk 12, $0.45/ea
Sold in multiples of 2 for $10.90
$10.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Red
- Pen Type Retractable
- Point Size 0.7mm
- Barrel Material Plastic
- Pen Tip 0.7 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal One
- MFR # UNV39712
- Zoro # G2310029
- UPC # 087547397121
- Country of Origin India
- Category Pens
Dimensions
Point Size | 0.7mm |
Pen Point Size Type | Medium |
Pen Point Size | 0.7 mm |
Description
Gel Pen, Pen Tip 0.7 mm, Barrel Material Plastic, Barrel Color Red, Pen Grip Textured Cushion, Pen Cap Retractable, Includes Pen Cushion Cushion Included, Pen Ink Color Red, Series Comfort Grip(R), Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FECHOMETAL USA Band, 201 Stainless Steel, 3/4" x 0.030" x (FTA7207190035N)
- MASTERVISION Super Magnets, 3/4", Assort Colors, PK10 (IM140909)
- ZORO SELECT Flat Corrugated Boxes, 9" x 6" x 2" , Kraft, 25/Bundle (55VG35)
- UNIVERSAL ONE Writing Pad, College, 6x9-1/2in, 15 lb. (UNV66410)
- UNIVERSAL ONE Porous Point Rollerball Pen, Medium 0.7 mm, Red PK12 (UNV50503)
- UNIVERSAL ONE Retractable Gel Pen, Medium 0.7 mm, Red PK12 (UNV39914)
- UNIVERSAL ONE Retractable Ballpoint Pen, Medium 1.0 mm, Blue PK12 (UNV15511)
- UNIVERSAL ONE Porous Point Rollerball Pen, Medium 0.7 mm, Blue PK12 (UNV50501)
- UNIVERSAL ONE Comfort Grip Retrctble Pen, Blk, Fine, PK12 (UNV15520)
- UNIVERSAL ONE Porous Point Rollerball Pen, Medium 0.7 mm, Black PK12 (UNV50502)
- UNI-BALL Stick Roller Ball Pen, Fine 0.7mm, Blue Ink, Blue/Gray Barrel, PK12 (60134)
- Universal One Pens