Shop All Pens
Universal One
Retractable Gel Pen, Medium 0.7 mm, Blue PK12
Mfr # UNV39711
Zoro # G2310038
product price: $5.59
/pk 12, $0.47/ea
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Blue
- Pen Type Retractable
- Point Size 0.7mm
- Pen Cushion Yes
- Barrel Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal One
- MFR # UNV39711
- Zoro # G2310038
- UPC # 087547397114
- Country of Origin India
- Category Pens
Dimensions
Point Size | 0.7mm |
Pen Point Size | 0.7 mm |
Pen Point Size Type | Medium |
Description
Gel Pen, Pen Tip 0.7 mm, Barrel Material Plastic, Barrel Color Blue, Pen Grip Textured Cushion, Pen Cap Retractable, Includes Pen Cushion Cushion Included, Pen Ink Color Blue, Series Comfort Grip(R), Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XEROX XEROX COMP WC 6655 CYAN (106R02744)
- KORRVU Korrvu® Retention Packaging, 12"x 10"x 5", Kraft, 1/Bundle (KOR108)
- ZORO SELECT Corrugated Boxes, 9" x 9" x 8", Kraft, 25/Bundle (11K629)
- U BRANDS Magnetic Dry Erase Board with Aluminum Frame, 72 x 48, White Surface (073U0001)
- UNIVERSAL ONE Retractable Gel Pen, Medium 0.7 mm, Black PK12 (UNV39720)
- UNIVERSAL ONE Retractable Gel Pen, Medium 0.7 mm, Blue PK12 (UNV39913)
- UNIVERSAL ONE Retractable Gel Pen, Medium 0.7 mm, Black PK12 (UNV39912)
- UNIVERSAL ONE Porous Point Rollerball Pen, Medium 0.7 mm, Red PK12 (UNV50503)
- UNIVERSAL ONE Comfort Grip Retrctble Pen, Blu, Fine, PK12 (UNV15521)
- UNIVERSAL ONE Porous Point Rollerball Pen, Medium 0.7 mm, Blue PK12 (UNV50501)
- SHARPIE Gel Pen, 1.0mm Point, 3/10"Wx3/10"Lx7"H, 12/DZ, Blue PK (SAN2096187)
- Universal One Pens