Shop All Pens
Universal One
Retractable Gel Pen, Medium 0.7 mm, Black PK12
Mfr # UNV39720
Zoro # G2310047
product price: $5.69
/pk 12, $0.47/ea
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Black
- Pen Type Retractable
- Point Size 0.7mm
- Barrel Material Plastic
- Pen Grip Textured Cushion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal One
- MFR # UNV39720
- Zoro # G2310047
- UPC # 087547397107
- Country of Origin India
- Category Pens
Dimensions
Point Size | 0.7mm |
Pen Point Size | 0.7 mm |
Pen Point Size Type | Medium |
Description
Gel Pen, Pen Tip 0.7 mm, Barrel Material Plastic, Barrel Color Black, Pen Grip Textured Cushion, Pen Cap Retractable, Includes Pen Cushion Cushion Included, Pen Ink Color Black, Series Comfort Grip(R), Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WP Heavy Pallet Film Wrap, 18" x 1500 ft., PK4 (WPL MAX01)
- C-LINE PRODUCTS 1-Subject Notebook, Wide Ruled, Blue, PK24 (22038-CT)
- ZORO SELECT Double Wall Boxes, 24" x 24" x 18", Kraft, 10/Bundle (22XM66)
- TRICORBRAUN 6 oz Clear PET Plastic Bullet Round Bottle- 24-410 Neck Finish (023856)
- UNIVERSAL ONE Porous Point Rollerball Pen, Medium 0.7 mm, Black PK12 (UNV50502)
- UNIVERSAL ONE Ballpoint Pen, RT, Gel Ink, Black, PK12 (UNV168V BLK)
- UNIVERSAL ONE Comfort Grip Retrctble Pen, Blk, Fine, PK12 (UNV15520)
- UNIVERSAL ONE Porous Point Rollerball Pen, Medium 0.7 mm, Blue PK12 (UNV50501)
- UNIVERSAL ONE Comfort Grip Retrctble Pen, Blu, Fine, PK12 (UNV15521)
- UNIVERSAL ONE Retractable Ballpoint Pen, Medium 1.0 mm, Black PK12 (UNV15510)
- DETECTAMET Detectable Pen W/ Clip, Bl Gel, PK50 (104-I21-C16-PA01)
- Universal One Pens