Shop All File Folders
Universal One
Report Cover 8-1/2 x 11", Tang Clip, Pk25
Mfr # UNV56138
Zoro # G4257955
product price: $27.59
/pk 25, $1.10/ea
$27.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear/Dark Blue
- Size Letter
- File Fastener Type Three-Prong Fasteners
- Sheet Size 8.5 x 11
- Sheet Capacity 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal One
- MFR # UNV56138
- Zoro # G4257955
- UPC # 087547561386
- Country of Origin United States
- Category File Folders
Dimensions
Size | Letter |
Sheet Size | 8.5 x 11 |
Details
Item | Plastic Cover, Tang Clip |
Color | Clear/Dark Blue |
File Fastener Type | Three-Prong Fasteners |
Sheet Capacity | 100 |
Fastener Material | Metal |
Report Cover Quantity | 25 |
Cover Material | Paper |
Spine Color | Dark Blue |
Sheet Type | Punched |
Front Cover Color | Clear |
Number of Fasteners | 3 |
Description
Plastic Cover,Tang Clip,Lttr,1/2 In.,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PILOT P-500 Gel Ink Roller Ball Pen, Extra Fine 0.5 mm, Blue PK12 (PIL38601)
- NINJAFLEX Filament Spool, 1.75mm, TPE, Grass (3DNF0617505)
- ENCORE PACKAGING Polypropylene Strapping Kit for 12, Contractor Economy (PP12CB02)
- LEE Sortkwik Fingertip Moisteners, 3/8 oz, Pink (10050)
- ZORO SELECT Hanging File Folders 9-3/8" x 11-3/4", Assorted Colors, Pk25 (UNV14121)
- ZORO SELECT Hanging File Folders 9-3/8" x 11-3/4", Yellow, Pk25 (UNV14119)
- ZORO SELECT Box Hanging File Folders 8-1/2" x 11", 3" Expansion, Standard Green, Pk25 (UNV14143)
- UNIVERSAL ONE Index Binder 8-1/2 x 11", Monthly Jan-Dec, PK12 (UNV20823)
- ZORO SELECT Expandable File 8-1/2 x 11" Redrope, 5-1/4" Expansion (UNV15262)
- ZORO SELECT Hanging File Folders 9-3/8" x 11-3/4", Blue, Pk25 (UNV14116)
- MEAD Folder, Stay-Put, 4Pk, Ast Pk (MEA38048)
- Universal One File Folders