Shop All File Boxes
Universal One
Recycled Recrd Storage Box, 12x15x10, PK12
Mfr # UNV28225
Zoro # G4257876
product price: $91.99
/pk 12, $7.67/ea
Free Shipping & Returns
$91.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- File Size Letter/Legal
- Height 9.88"
- Closure Lift-Off Lid
- Width 12.13"
- Depth 15.13"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal One
- MFR # UNV28225
- Zoro # G4257876
- UPC # 087547282250
- Country of Origin United States
- Category File Boxes
Dimensions
File Size | Letter/Legal |
Height | 9.88" |
Width | 12.13" |
Depth | 15.13" |
Inside Width | 12.13" |
Inside Height | 9.88" |
Details
Item | File Boxes |
Closure | Lift-Off Lid |
Color | Kraft/Green |
Material | Corrugated Fiberboard |
Load Capacity | 1,500 lb |
Number of Bins | 1 |
Strength | Heavy-Duty |
Box Style | Instant Assembly |
Box Type | Stackable File Storage |
Description
Recycled Recrd Storage Box,12x15x10,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARDINAL Divider, One Step, 24Tab, Assorted (60960)
- DOCUGARD Check, Businss, Marble Btm, Be Pk (PRB04517)
- UNIVERSAL ONE Porous Point Rollerball Pen, Medium 0.7 mm, Black PK12 (UNV50502)
- BIC Pencil, Velocity, 0.9Mm, Be, Dz, PK12 (MV11BK)
- UNIVERSAL ONE HD Storge Box Drwr, Lttr, 14x25.5x11.5, PK6 (UNV85300)
- UNIVERSAL ONE Lift-Off Lid File Storage Box, Legal, PK12 (UNV95221)
- UNIVERSAL ONE Lift-Off Lid Storage Box, Lttr/Legal, PK12 (UNV95224)
- UNIVERSAL ONE Recycled Recrd Storage Box, 12x15x10, PK12 (UNV28224)
- UNIVERSAL ONE String/Button Storage Box, Lttr, PK12 (UNV75121)
- UNIVERSAL ONE Lift-Off Lid File Storage Box, PK12 (UNV95220)
- PACKAGING OF AMERICA Corrugated Shelf Bin, White, Cardboard (1W764)
- Universal One File Boxes