Shop All Dry Erase Board Accessories
Universal One
Recycled Plastic Pencil Cup, Charcoal
Mfr # UNV08193
Zoro # G2453635
product price: $5.79
/ea
Sold in multiples of 2 for $11.58
$11.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Black
- Height 5 in
- Width 4 1/4 in
- Depth 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal One
- MFR # UNV08193
- Zoro # G2453635
- UPC # 087547081938
- Country of Origin China
- Category Dry Erase Board Accessories
Dimensions
Height | 5 in |
Width | 4 1/4 in |
Depth | 2 1/2 in |
Overall Depth | 2 1/2 in |
Overall Height | 5 in |
Overall Width | 4 1/4 in |
Details
Item | Pencil Cup |
Material | Plastic |
Color | Black |
Features | Recycled |
Includes | Detachable Pins |
Product Type | Pencil Cup |
Description
Pencil Cup, Material Plastic, Color Black, Height 5 in, Width 4 1/4 in, Depth 2 1/2 in, Includes Detachable Pins
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strapping, Polypropylene, 4500 ft. L (2CXG9)
- DESIGN TOSCANO Excalibur Sculptural Opener/Desk Accessory (CL4118)
- ITS ACADEMIC Multi-Purpose Pencil Boxes, Pink and Orange, PK2 (91160-PKOG-2PK)
- NEENAH PAPER Exact Index Card Stock, 110lb, 8-1/2 x 11, White, 250 Sheets (40411)
- MAGNA VISUAL Magnetic Strips, Pre-Cut, 2 in., Red, PK25 (PMR-723)
- MASTERVISION Super Magnets, 3/4" Dia, 10/PK, AST PK (BVCIM140909)
- STIKKIWORKS Deluxe Chalk Keeper, PK3 (33011)
- MASTER MAGNETICS Holding Magnet, Red, Yellow, PK2 (7276)
- MAGNA VISUAL 3/4" Yellow Magnetic Squares 20/Pk (FI-222)
- QUARTET Premium Glass Board Dry Erase Marke, PK4 (79552-A)
- BI-SILQUE MasterVisi, INTERCHANGEABLE MAGNETIC BOARD ACCESSORIES, LETTERS, BLACK, 3/4inH (KT2220)
- Universal One Dry Erase Board Accessories