Shop All Dry Erase Boards
Universal One
Recycled Dry Erase Board 15-7/8x12-7/8"
Mfr # UNV08165
Zoro # G4257900
product price: $16.49
/ea
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Board Color White
- Dry Erase Surface Type Dry Erase
- Mounting/Mobility Type Cubicle pins attached; may also hang over cubicle with use of hangers (UNV08173, not included or attach to metal surface with magnets (UNV08172) not included
- Board Frame Material Plastic
- Frame Color Charcoal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal One
- MFR # UNV08165
- Zoro # G4257900
- UPC # 087547081655
- Country of Origin China
- Category Dry Erase Boards
Dimensions
Depth | 0.75" |
Height | 12.88" |
Width | 15.88" |
Board Width | 15.88" |
Details
Item | Boards |
Board Color | White |
Dry Erase Surface Type | Dry Erase |
Mounting/Mobility Type | Cubicle pins attached; may also hang over cubicle with use of hangers (UNV08173, not included or attach to metal surface with magnets (UNV08172) not included |
Board Frame Material | Plastic |
Frame Color | Charcoal |
Color | White |
Includes | (3) Magnets; (2) Cubicle-Attachment Pins |
Board Style | Dry Erase |
Material | Plastic |
Board Material | Melamine |
For Use | Universal® 08172, 08173 |
Mounting Details | Cubicle Pins Attached; Hang Over Cubicle with Use of Hangers, UNV08173 (Not Included); Attach To Metal Surface with Magnets, UNV08172 (Not Included) |
Description
Recycled Dry Erase Board,15-7/8x12-7/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURO BAG Grocery Bag, Brn, 10-5/16"L, 5-1/4" W, PK400 (71005)
- SIRCLE Binding Spines, Comb, 3/8in, Black, PK100 (378317)
- MARSH Oil Stencil Board, Yellow, 6 x 20 in. (OBC15-6X20-50)
- SANFORD Sharpie, KING SIZE PERMANENT MARKER, BROAD CHISEL TIP, BLACK, 4PK (15661PP)
- UNIVERSAL ONE 48"x72" Magnetic Melamine Whiteboard, (UNV43735)
- UNIVERSAL ONE 36"x48" Melamine Whiteboard, Black Frame (UNV43629)
- UNIVERSAL ONE 18"x24" Magnetic Melamine Whiteboard (UNV43732)
- UNIVERSAL ONE 36"x48" Magnetic Porcelain Whiteboard (UNVCR0801850)
- UNIVERSAL ONE 24"x36" Melamine Whiteboard (UNV43619)
- UNIVERSAL ONE 48"x72" Melamine Whiteboard (UNV43626)
- MASTERVISION 48"x96" Magnetic Dry Erase Board (CR1520790)
- Universal One Dry Erase Boards