Shop All File Folders
Universal One
Pressboard End Tab Foldr, 6 Section, Green, PK10
Mfr # UNV10317
Zoro # G4257928
product price: $45.85
/pk 10, $4.59/ea
$45.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Expanded Width 2"
- Size Letter
- Tab Cut Straight
- Type End Tab
- Divider Color Natural Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal One
- MFR # UNV10317
- Zoro # G4257928
- UPC # 087547103173
- Country of Origin Mexico
- Category File Folders
Dimensions
Expanded Width | 2" |
Size | Letter |
Folder Size | Letter |
Details
Item | Classification Folders |
Color | Green |
Tab Cut | Straight |
Type | End Tab |
Divider Color | Natural Brown |
Cover Fastener Capacity | 2" |
Total Number of Fasteners | 6 |
Cover Tab Cut | Straight |
Fasteners per Divider | 2 |
Cover Tab Style | End Tab |
Divider Material | 17-pt Kraft |
Divider Fastener Capacity | 1" |
Total Number of Dividers | 2 |
Cover Material | 25-pt Pressboard |
Divider Tab Style | Top Tab |
Cover Color | Green |
Cover Fasteners | 2 |
Divider Tab Cut | 2/5-Cut |
Description
Pressboard End Tab Foldr,6Sec,Green,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Yellow Ink Cartridge 375 YLD (LC61Y)
- IDL PACKAGING Stretch Film Dispenser, Heavy Duty, up to 18" Rolls (W-410)
- BSC PREFERRED Kraft Crinkle Paper - 10 lb. Box (S-6118)
- SHARPIE Blue Permanent Marker, Ultra Fine Tip, 12 PK (37003)
- ZORO SELECT Hanging File Folders, Orange, PK25 (UNV14122)
- ZORO SELECT Top Tab File Folder, 1/3, Third, PK100 (UNV12123)
- ZORO SELECT File Folders 9-1/2" x 11-3/4", Assorted Colors, Pk100 (UNV10506)
- ZORO SELECT Top Tab File Folder 9-5/8" x 14-3/4", Yellow, Pk100 (UNV10524)
- UNIVERSAL ONE Write & Erase Index Divider, Pk8 (UNV20818)
- ZORO SELECT Hanging File Folders, Violet, PK25 (UNV14220)
- AVERY DENNISON Pre-Printed Legal Index Divider, Bottom Tab Exhibt G, PK25 (11946)
- Universal One File Folders