Shop All Pens
Universal One
Porous Point Rollerball Pen, Medium 0.7 mm, Black PK12
Mfr # UNV50502
Zoro # G2310257
product price: $4.29
/pk 12, $0.36/ea
Sold in multiples of 2 for $8.58
$8.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Ink Color Black
- Pen Type Porous Point
- Point Size 0.7mm
- Pen Cushion No
- Grip Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal One
- MFR # UNV50502
- Zoro # G2310257
- UPC # 087547505021
- Country of Origin India
- Category Pens
Dimensions
Point Size | 0.7mm |
Pen Point Size | 0.7 mm |
Pen Point Size Type | Medium |
Description
Rollerball Pen, Pen Tip 0.7 mm, Barrel Material Plastic, Barrel Color Black, Pen Grip None, Pen Cap Capped, Includes Pen Cushion Cushion Not Included, Pen Ink Color Black, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Tradesman Pro™ Camo Phone Holder, Large (55563)
- TAPE LOGIC Tape Logic® Rectangle Laser Labels, 4" x 5", Fluorescent Orange, 400/Case (LL181OR)
- ZORO SELECT Box Hanging File Folders 8-1/2" x 14", Standard Green, Pk25 (PFX4153X2)
- TARIFOLD Index Card Pocket, Self-Adhesive, Top Opening 3" x 5", PK100 (21150)
- UNIVERSAL ONE Retractable Ballpoint Pen, Medium 1.0 mm, Blue PK12 (UNV15511)
- UNIVERSAL ONE Retractable Gel Pen, Medium 0.7 mm, Blue PK12 (UNV39913)
- UNIVERSAL ONE Retractable Gel Pen, Medium 0.7 mm, Red PK12 (UNV39914)
- UNIVERSAL ONE Retractable Gel Pen, Medium 0.7 mm, Black PK12 (UNV39720)
- UNIVERSAL ONE Comfort Grip Retrctble Pen, Blu, Fine, PK12 (UNV15521)
- UNIVERSAL ONE Ballpoint Pen, RT, Gel Ink, Black, PK12 (UNV168V BLK)
- UNI-BALL Signo Retractable Gel Pen, 0.7mm, Red Ink, Red/Metallic Barrel, PK12 (65942)
- Universal One Pens