Shop All Sticky Notes
Universal One
Pop-Up Note Refills, 3 x 3, Yellow, PK12
Mfr # UNV35664
Zoro # G2309301
product price: $6.89
/pk 12, $0.57/ea
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3 in x 3 in
- Color Yellow
- Number of Sheets 100
- Rule Unruled
- Pads per Pack 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal One
- MFR # UNV35664
- Zoro # G2309301
- UPC # 087547356647
- Country of Origin Taiwan, Province of China
- Category Sticky Notes
Dimensions
Size | 3 in x 3 in |
Sheet Size | 3" x 3" |
Details
Item | Sticky Note Refills |
Color | Yellow |
Number of Sheets | 100 |
Rule | Unruled |
Pads per Pack | 12 |
Sheets per Pad | 100 |
Recycled Content | 0 % |
Adhesion | Standard |
Product Type | Sticky Note Refills |
Application | Reminder, Indexing, Note, Home, Office |
Paper Weight | 1.13 lbs |
For Use With | 3" x 3" Pop-Up Dispensers |
Shape | Square |
Pad Type | Pop-Up |
Description
Sticky Note Refills, 3 in x 3 in, Adhesion Standard, Color Yellow, Recycled Content 0 Percent, Sheets per Pad 100, Rule Unruled, Pads per Pack 12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUALITY PARK Invitation Envelope, White, Paper, PK50 (QUA10742)
- AVERY DENNISON Clear, Sheet Protector, PK100 (75537)
- ZORO SELECT 1" Mini Durable Round Binder with Pockets, Black (AVE17167)
- SCOTCH Tape, Dispenser, Inv, 3/4x300" (105)
- UNIVERSAL ONE Sticky Arrows, Sign Here, Yellow, PK100 (UNV99005)
- UNIVERSAL ONE Writing Pad, Wide, 8x10-1/2in, Spiral (UNV66620)
- UNIVERSAL ONE Sticky Notes, 3 x 3 In, Assorted, PK12 (UNV35610)
- UNIVERSAL ONE Sticky Notes, 3 x 3 In, Assorted, PK12 (UNV35611)
- UNIVERSAL ONE Recycled Sticky Notes, 4 x 6, Yellow, PK12 (UNV28073)
- UNIVERSAL ONE Recycled Sticky Notes, 3 x 3, Yellow, PK18 (UNV28068)
- UNIVERSAL Note, Stick-It, Yellow, PK12 (UNV35662)
- Universal One Sticky Notes