Shop All POS Paper Rolls
Universal One
Point of Sale Roll, 165 ft. L, PK50
Mfr # UNV42300
Zoro # G1888951
product price: $62.79
/pk 50, $1.26/ea
$62.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 165 ft
- Width 3 in
- Paper Color White
- Core Diameter 1/2 in
- For Use With Adding Machines, Calculators, Cash Registers, POS Machines
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal One
- MFR # UNV42300
- Zoro # G1888951
- UPC # 087547423004
- Country of Origin United States
- Category POS Paper Rolls
Dimensions
Length | 165 ft |
Width | 3 in |
Core Diameter | 1/2 in |
Outside Dia. | 1/2" |
Sheet Size | 3" x 165 ft |
Details
Item | Paper Roll |
Paper Color | White |
For Use With | Adding Machines, Calculators, Cash Registers, POS Machines |
Paper Weight | 16 lb |
Characteristics | SFI Certified |
Green Certification or Other Recognition | Sustainable Forest Initiative (SFI)(R) Certified |
Rolls Per Unit | 50 |
Features | End of Roll Indicator |
Number of Parts | 1 |
Machine Compatibility | Adding Machines; Calculators; Cash Registers; POS Machines |
Description
Paper Roll, Length 165 ft, Width 3 in, White, Core Diameter 1/2 in, For Use With Adding Machines, Calculators, Cash Registers, POS Machines, 16 lb, SFI Certified, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMT Skill 3 Model Kit 1940 Willys Gasser Pickup Truck Coca-Cola 1 by 25 Scale Model (AMT1145M)
- MEAD 6 in. W X 9 in. L Memo Pad 100 (70102)
- ZORO SELECT 10" x 4" Open Poly Bags, 2 mil, Clear (5DTH4)
- ZORO SELECT VCI Paper, Brown, 36 In. W, 600 ft. L (5VFY5)
- UNIVERSAL ONE Thermal Paper Roll, 165 ft. L, PK3 (UNV35762)
- UNIVERSAL ONE Thermal Facsimile Paper, 98 ft. L, PK6 (UNV35758)
- UNIVERSAL ONE Thermal Paper Roll, 80 ft. L, PK50 (UNV35760)
- UNIVERSAL ONE Calculator Roll, 130 ft. L, PK12 (UNV35715GN)
- UNIVERSAL ONE Calculator Roll, 130 ft. L, PK100 (UNV35710GN)
- UNIVERSAL ONE Calculator Roll, 150 ft. L, PK3 (UNV35720)
- NATIONAL CHECKING National Checking Company 1 Part 16 Line Green Guest Checks, PK5000 (G3616)
- Universal One POS Paper Rolls