Shop All POS Paper Rolls
Universal One
Point of Sale Roll, 138 ft., PK10
Mfr # UNV35744
Zoro # G1889058
product price: $17.75
/pk 10, $1.78/ea
$17.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 138 ft
- Width 1 3/4 in
- Paper Color White
- Core Diameter 1/2 in
- For Use With Adding Machines, Calculators, Cash Registers, POS Machines
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal One
- MFR # UNV35744
- Zoro # G1889058
- UPC # 087547357446
- Country of Origin United States
- Category POS Paper Rolls
Dimensions
Length | 138 ft |
Width | 1 3/4 in |
Core Diameter | 1/2 in |
Outside Dia. | 1/2" |
Sheet Size | 1.75" x 138 ft |
Details
Item | Paper Roll |
Paper Color | White |
For Use With | Adding Machines, Calculators, Cash Registers, POS Machines |
Paper Weight | 16 lb |
Characteristics | SFI Certified |
Green Certification or Other Recognition | Sustainable Forest Initiative (SFI)(R) Certified |
Rolls Per Unit | 10 |
Features | End of Roll Indicator |
Number of Parts | 1 |
Machine Compatibility | Adding Machines; Calculators; Cash Registers; POS Machines |
Description
Paper Roll, Length 138 ft, Width 1 3/4 in, White, Core Diameter 1/2 in, For Use With Adding Machines, Calculators, Cash Registers, POS Machines, 16 lb, SFI Certified, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL Paint Marker, Medium Tip, Blue Color Family, Paint (97405G)
- C-LINE PRODUCTS Stitched Shop Ticket Holders, Magnetic, 9"x12", 25/CT, Clear 25PK (CLI85912)
- 3M Invisible Tape, 3/4in x 1296in, PK6 (MMM620034)
- BUSINESS SOURCE Round ring View Binder 1/2" Binder Capacity Letter (19552)
- UNIVERSAL ONE Calculator Roll, 150 ft. L, PK3 (UNV35720)
- UNIVERSAL ONE Thermal Facsimile Paper, 98 ft. L, PK6 (UNV35758)
- UNIVERSAL ONE Calculator Roll, 130 ft. L, PK100 (UNV35710GN)
- UNIVERSAL ONE Thermal Paper Roll, 80 ft. L, PK50 (UNV35760)
- UNIVERSAL ONE Thermal Paper Roll, 165 ft. L, PK3 (UNV35762)
- UNIVERSAL ONE Point of Sale Roll, 165 ft. L, PK50 (UNV42300)
- ICONEX Direct Thermal Printing Thermal Paper Rolls, 2.25 x 75 ft, White, PK50 (527550)
- Universal One POS Paper Rolls