Shop All Paper Clips
Universal One
Paper Clip, Wire, Nonskid, PK1000
Mfr # UNV72230
Zoro # G2453669
product price: $3.65
/ea
Sold in multiples of 2 for $7.30
$7.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size #1
- Material Steel
- Finish Nonskid
- Color Silver
- Product Type Paper Clips
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal One
- MFR # UNV72230
- Zoro # G2453669
- UPC # 087547722305
- Country of Origin United States
- Category Paper Clips
Dimensions
Size | #1 |
Overall Length | 1 3/4 in |
Details
Item | Paper Clip |
Material | Steel |
Finish | Nonskid |
Color | Silver |
Product Type | Paper Clips |
Description
Paper Clip, Size #1, Color Silver, Material Steel, Finish Nonskid, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 10"x 13", Clear (4R1013)
- ELECTRIDUCT PVC Coated Liquid-Tight Galvanized Steel Flex Conduit- 3/4" x 25ft (WL-ED-PSC-075-25)
- THE PACKAGING WHOLESALERS 6 x 6 x 4 Cardboard Corrugated Boxes (BS060604)
- BETTER OFFICE PRODUCTS All Occasion Greeting Cards & Envs, 4in. x 6in. 5 Abstract Art Designs, Blank Inside, 100PK (64570)
- UNIVERSAL ONE Paper Clip, Wire, No. 1 Size, PK1200 (UNV72211)
- UNIVERSAL ONE Paper Clip, Wire, Jumbo Size, PK250 (UNV95000)
- UNIVERSAL ONE Paper Clip, Wire, Smooth, PK1000 (UNV72210)
- UNIVERSAL ONE Paper Clip, Jumbo, Smooth, PK1000 (UNV72220)
- UNIVERSAL ONE Paper Clip, Wire, Jumbo Size, PK1000 (UNV72240)
- UNIVERSAL ONE Paper Clip, Wire, No. 1 Size, PK500 (UNV95001)
- CHARLES LEONARD Paper Fasteners, 0.5", 100 Per Pack, PK20 (2RBP)
- Universal One Paper Clips