Shop All Sticky Notes
Universal One
Pad, Self-Stik, 4"X6", Lnd, Assrtd, PK5
Mfr # UNV35616
Zoro # G5021381
original price:
$9.15
5% off
new price: $8.69
/pk 5, $1.74/ea
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rule Note Ruled
- Color Assorted Pastel
- Size 4" x 6"
- Number of Sheets 100
- Product Type Pad,Self-Stik,4"X6",Lnd,Assrtd,PK5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal One
- MFR # UNV35616
- Zoro # G5021381
- UPC # 087547356166
- Country of Origin China
- Category Sticky Notes
Dimensions
Size | 4" x 6" |
Sheet Size | 4" x 6" |
Details
Item | Pad,Self-Stik,4"X6",Lnd,Assrtd,PK5 |
Rule | Note Ruled |
Color | Assorted Pastel |
Number of Sheets | 100 |
Product Type | Pad,Self-Stik,4"X6",Lnd,Assrtd,PK5 |
Paper Weight | 1.25 lbs |
Assortment Colors | (2) Pastel Pink; (1) Pastel Green; (1) Pastel Yellow; (1) Robin Egg Blue |
Shape | Rectangular |
Features | Pastel Assortment—Two pads of Pastel Pink as well as one pad of Robin Egg Blue, Pastel Green and Pastel Yellow. |
Pad Type | Standard |
Description
Pad,Self-Stik,4 In.X6 In.,Lnd,Assrtd,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUALITY PARK Business Envelope, Lt.Brown, Kraft, PK500 (QUA11362)
- PARTNERS BRAND Vermiculite, 4A Extra Course, Tan, 1/Each (VER4A)
- BRADY Letter Label, G, 1-1/2in.Hx7/8in.W (1530-G)
- RIT DYE DYE PWDR PRL GREY (83391)
- UNIVERSAL ONE Sticky Notes, 3 x 3 In, Assorted, PK12 (UNV35610)
- UNIVERSAL ONE Sticky Notes, 3 x 3 In, Assorted, PK12 (UNV35611)
- UNIVERSAL ONE Note, Self Stick, 3"x3", Assrtd, PK12 (UNV35669)
- UNIVERSAL ONE Pop-Up Note Refills, 3 x 3, Assrtd, PK12 (UNV35619)
- UNIVERSAL ONE Writing Pad, Wide, 8x10-1/2in, Spiral (UNV66620)
- UNIVERSAL ONE Pop-Up Note Refills, 3 x 3, Assrtd, PK12 (UNV35617)
- POST-IT Notes, Cape Town, 1.5X2, 24Pk (MMM65324ANVAD)
- Universal One Sticky Notes