Shop All File Folders
Universal One
Numerical Index Tab 8-1/2 x 11", 1-31, Multicolor
Mfr # UNV24814
Zoro # G6245438
product price: $3.49
/pk 31, $0.11/ea
Sold in multiples of 3 for $10.47
$10.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8-1/2"
- Size 11 x 8.5
- Tab Position Side
- Type Printed Numeric
- Tab Color Assorted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal One
- MFR # UNV24814
- Zoro # G6245438
- UPC # 087547248140
- Country of Origin United States
- Category File Folders
Dimensions
Width | 8-1/2" |
Size | 11 x 8.5 |
Index Divider Size | 11 x 8.5 |
Details
Item | Index Dividers |
Tab Position | Side |
Type | Printed Numeric |
Tab Color | Assorted |
Divider Color | White |
Features | Double-Sided Mylar® Edge Reinforcing |
For Use With | Ring Binders |
Tab Material | Laminated Paper |
Index Divider Color | White |
Tab Title Color | Black |
Form Quantity | 1 Set |
Index Divider Material | Paper |
Punched/Unpunched | 3-Hole Punched |
Orientation | Side Tab |
Index Divider Type | Printed Numeric |
Index Divider Style | Arabic Numeric |
Tab Title | 1 to 31 |
Tab Style | 31-Tab |
Binding Edge Feature | Double-Sided Mylar® Edge Reinforcing |
Description
Index,Letter,1-31,Color,White,PK31, Package Quantity 31
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET 36"x48" Magnetic Steel Whiteboard, Aluminum Frame (NA4836F)
- BUSINESS SOURCE Tape, Roll, Invis, 3/4"X1296" (32952)
- DECKER TAPE PRODUCTS Label, DL1481, THIS SIDE UP, 3" X 5" (DL1481)
- ADVANTUS Clamp, Grip A Clip, PK10 (91172)
- UNIVERSAL ONE Table of Contents Divider, 12-Tab, PK6 (UNV24806)
- UNIVERSAL ONE Index Tab 8-1/2 x 11", Monthly Jan-Dec, Multicolor, Pk6 (UNV24810)
- UNIVERSAL ONE File Jacket 12 x 9", Clear, Pk25 (UNV50780)
- UNIVERSAL ONE Index Binder 8-1/2 x 11", Monthly Jan-Dec, PK12 (UNV20823)
- UNIVERSAL ONE Table of Contents Divider, 10-Tab, PK6 (UNV24804)
- UNIVERSAL ONE Table of Contents Divider, 8-Tab, PK6 (UNV24802)
- ZORO SELECT File Folders 8-1/2" x 11", 1/3-Cut Tab, Violet, Pk100 (PFX421013VIO)
- Universal One File Folders