Universal One

Multipurpose Paper, 20lb, 11x17", Wht, PK5 (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Copy & Printer Paper

Key Features

  • Color White
  • Paper Weight 20 lb.
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Item Multipurpose Paper,20lb,11x17",Wht,PK5
Color White
Paper Weight 20 lb.

Description

Multipurpose Paper,20lb,11x17 In.,Wht,PK5, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.