Shop All Copy & Printer Paper
Universal One
Multipurpose Paper, 20 lb., PK200000
Mfr # UNV9520PLT
Zoro # G2154236
product price: $2,599.99
/pk 200000, $0.01/ea
Item requires special delivery charges. A $650.00 per item surcharge will be applied.
$2,599.99
Free 30-Day Returns
Key Features
- Sheet Size 8 1/2 in x 11 in
- Color Bright White
- Brightness 98
- Paper Weight 20 lb
- Recycled Content 0 %
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal One
- MFR # UNV9520PLT
- Zoro # G2154236
- UPC # 087547952009
- Country of Origin United States
- Category Copy & Printer Paper
Dimensions
Sheet Size | 8 1/2 in x 11 in |
Paper Size Name | Letter |
Sheet/Roll Size | 8.5 x 11 |
Details
Item | Multipurpose Paper |
Color | Bright White |
Brightness | 98 |
Paper Weight | 20 lb |
Recycled Content | 0 % |
Number of Reams per Case | 10 |
Number of Cases on Pallet | 40 |
Total Number of Sheets | 200,000 |
Finish | Matte |
3 Hole Punch | No |
For Use With | Copiers, Fax Machines, Laser |
Brightness Rating (International) | 108 |
Paper/Media Color(s) | Bright White |
Weight | 2150 lbs |
Brightness Rating (US) | 98 |
Interpack Paper Quantity | 500 Sheets/Ream, 10 Reams/Carton, 40 Cartons/Pallet |
Paper Basis Weight (lb) | 20 lb Bond |
Machine Compatibility | Copiers; Fax Machines; Laser Printers |
Description
Multipurpose Paper, Sheet Size 8 1/2 in x 11 in, Paper Size Name Letter, Paper Weight 20 lb, Brightness 98, Color Bright White, Finish Matte, 3 Hole Punch No, Total Number of Sheets 200,000, Number of Reams per Case 10, Number of Cases on Pallet 40, For Use With Copiers, Fax Machines, Laser, Recycled Content 0 Percent, Package Quantity 200000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMERMILL Colors Print Paper, 20lb, 8.5 x 11, Pink, PK5000 PK (103382)
- UNI-PAINT Permanent Marker, Medium Bullet Tip, Metallic Silver (63614)
- HP B5L37A Toner Collection Unit, 54,000 Page-Yield (B5L37A)
- C-LINE PRODUCTS Color Page Protector, Poly, 11 x 8.5", PK50 (62010)
- UNIVERSAL ONE Copier Paper, 8-1/2in.x 11in., PK5000 (UNV20030)
- UNIVERSAL ONE Colored Paper, 8-1/2 x 11 In, Green, PK500 (UNV11203)
- UNIVERSAL ONE Multi Paper, 8-1/2 x 11 In, White, PK5000 (UNV95200)
- UNIVERSAL ONE Multi Paper, 8-1/2 x 11 In, Orchid, PK500 (UNV11212)
- HAMMERMILL Paper, Colored, Blue, PK500 (10330-9)
- STRATHMORE Stationery, 8.5x11, Cott, Bright Wht, PK500 (300420)
- UNIVERSAL BATTERY Universal Standard Self-Stick Notes 1-1/2 x 2 Yellow 12 100-Sheet Pad Pack (35662)
- Universal One Copy & Printer Paper