Shop All Copy & Printer Paper
Universal One
Multi Paper, 8-1/2 x 11 In, Orchid, PK500
Mfr # UNV11212
Zoro # G3500141
product price: $10.49
/pk 500, $0.02/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 8 1/2 in x 11 in
- Color Orchid
- Paper Weight 20 lb
- Recycled Content 30 %
- Paper Size Name Letter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal One
- MFR # UNV11212
- Zoro # G3500141
- UPC # 087547112120
- Country of Origin United States
- Category Copy & Printer Paper
Dimensions
Sheet Size | 8 1/2 in x 11 in |
Paper Size Name | Letter |
Sheet/Roll Size | 8.5 x 11 |
Details
Item | Multipurpose Paper |
Color | Orchid |
Paper Weight | 20 lb |
Recycled Content | 30 % |
Finish | Matte |
Total Number of Sheets | 500 |
Number of Reams per Case | 1 |
3 Hole Punch | No |
For Use With | Copiers, Laser, Offset Presses |
Weight | 5.092 lbs |
Paper/Media Color(s) | Orchid |
Machine Compatibility | Copiers; Laser Printers; Offset Presses; Spirit Duplicators |
Paper Basis Weight (lb) | 20 lb Bond |
Description
Multipurpose Paper, Sheet Size 8 1/2 in x 11 in, Paper Size Name Letter, Paper Weight 20 lb, Color Orchid, Finish Matte, 3 Hole Punch No, Total Number of Sheets 500, Number of Reams per Case 1, For Use With Copiers, Laser, Offset Presses, Recycled Content 30 Percent, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST PACIFIC Drawstring Parts Bag, 16x12", PK100 (MP-1216CB1)
- FISCH Pen Drill - Letter O (FSN-325369)
- OFFICE IMPRESSIONS Hanging File Folders, Letter Size, 1/5-Cut Tab, Standard Green, PK25 PK (OFF82021)
- LUXOR Reversible Magnetic Music Board, 72"x40" (MB7248MM)
- UNIVERSAL ONE Multi Paper, 8-1/2 x 11 In, White, PK5000 (UNV95200)
- UNIVERSAL ONE Copier Paper, 8-1/2in.x 11in., PK5000 (UNV20030)
- UNIVERSAL ONE Colored Paper, 8-1/2 x 11 In, Green, PK500 (UNV11203)
- CEO 8.5 x 11 in. Assorted Colors Classic Cardstock (CE3751528)
- HAMMERMILL Multi Paper, 11 x 17 In, PK500 (HAM102541)
- HAMMERMILL Multi Paper, 8-1/2 x 11 In, White, PK5000 (HAM103283)
- UNIVERSAL Computer Paper, 20lb, 9.5x11, PK2400 (UNV15802)
- Universal One Copy & Printer Paper