Shop All Desk Accessories & Organizers
Universal One
Mesh Stacking Sorter, Five Sections
Mfr # UNV737851
Zoro # G4257998
product price: $14.69
/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Metal Wire; Metal Mesh
- Height 7.5"
- Width 14.63"
- Depth 8.13"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal One
- MFR # UNV737851
- Zoro # G4257998
- UPC # 087547200018
- Country of Origin China
- Category Desk Accessories & Organizers
Dimensions
Height | 7.5" |
Width | 14.63" |
Depth | 8.13" |
For File Size | Letter to Legal |
Details
Item | Desktop Document Racks & Sorters |
Number of Compartments | 5 |
Color | Black |
Material | Metal Wire; Metal Mesh |
Load Orientation | Top/Side |
Description
Mesh Stacking Sorter,Five Sections
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENDAFLEX Expandable File Folder 8-1/2 x 11" Assorted, 3-1/2" Expansion, PK4 (PFX90164)
- ZORO SELECT Literature Mailers, 13" x 13" x 4", White, 50/Bundle (55VK95)
- ZERUST Zerust Green VCI Poly Shrink Sheeting, 6 (100-M-00007)
- SEALER SALES Replacement Kit for KF-200H (RK-8H-KF-200H)
- UNIVERSAL ONE Cup, Mesh, Pencil, Black (UNVDS-005)
- UNIVERSAL ONE Cup, Mesh, Clip, Black (UNVDS-013)
- SCHOOL SMART ENVELOPE INTER DEPARTMENT 10X13 BOX OF 100 PK (85057)
- RUBBERMAID Multifunctional Six-Tier Jumbo Incline Sorter, 6 Sect, Letter Size Files, 9.38"x10.5"x7.38", Clear (96600ROS)
- MARTHA STEWART Brody Set of 2 Plastic Stackable Office Desktop Organizer Boxes, Single Drawer & 2 Drawers, 6x7.5in (BE-PB3315-2-CLR-MS)
- BLOEM TERRAPOT PRCRN 20"" (TR20908)
- DACASSO Black Leatherette Enhanced Conference Room Organizer (AG-1390)
- Universal One Desk Accessories & Organizers