Shop All File Folders
Universal One
Manila Folder 8-1/2 x 11", 1/3 Tab, Red, PK50
Mfr # UNV13523
Zoro # G4258016
product price: $40.35
/pk 50, $0.81/ea
$40.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Expanded Width 3/4"
- Size Letter
- Tab Cut 1/3
- Tab Position Assorted
- Type Top Tab
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal One
- MFR # UNV13523
- Zoro # G4258016
- UPC # 087547135235
- Country of Origin Mexico
- Category File Folders
Dimensions
Expanded Width | 3/4" |
Size | Letter |
Folder Size | Letter |
Details
Item | Classification Folders |
Color | Red |
Tab Cut | 1/3 |
Tab Position | Assorted |
Type | Top Tab |
Cover Tab Position | Assorted |
Cover Fasteners | 2 |
Total Number of Fasteners | 2 |
Cover Tab Cut | 1/3-Cut |
Cover Color | Red |
Cover Fastener Capacity | 2" |
Cover Tab Style | Top Tab |
Cover Material | 11-pt Manila |
Description
Manila Folder,1/3 Tab,Letter,Red,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Labels, "This End Up - Handle With Care", 3" x 10", Fluorescent Yellow, 500/Roll (DL3151)
- BEST-RITE 48"x120" Plastic Whiteboard, Silver Frame, Gloss (212AK)
- ROARING SPRING Case of Exam Blue Books, Case of 300, 11" x 8.5", 12 Sheets/24 Pages, Wide Ruled with Margin (77519cs)
- SHARPIE Black, Blue, Green, Red Mini Markers, 4 PK (35113PP)
- ZORO SELECT File Folder, 1/3-Cut, Yellow, PK100 (UNV15304)
- UNIVERSAL ONE Numerical Index Tab 8-1/2 x 11", 1-31, Multicolor (UNV24814)
- UNIVERSAL ONE Index Binder 8-1/2 x 11", Monthly Jan-Dec, PK12 (UNV20823)
- UNIVERSAL ONE File Jacket 8-1/2 x 11", Clear, Pk25 (UNV81525)
- ZORO SELECT Hanging File Folders, Blue, PK25 (UNV14216)
- ZORO SELECT Tab Interior File Folder 1/3-Tab, Red, PK100 (UNV15303)
- SMEAD Manila File Folders, Straight Tab, Letter Size, PK100 (10300)
- Universal One File Folders