Shop All File Folders
Universal One
Manila Folder 8-1/2 x 11", 1/3 Tab, PK50
Mfr # UNV13420
Zoro # G4258040
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Expanded Width 3/4"
- Color Manila
- Size Letter
- Tab Cut 1/3
- Sheet Size 8 1/2" Width x 11" Length
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Universal One
- MFR # UNV13420
- Zoro # G4258040
- UPC # 087547134207
- Country of Origin Mexico
- Category File Folders
Dimensions
Expanded Width | 3/4" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
File Size | Letter |
Folder Size | Letter |
Details
Item | Classification Folders |
Color | Manila |
Tab Cut | 1/3 |
Tab Position | Assorted |
Type | Top Tab |
Features | Reinforced Tab, Durable |
Cover Fasteners | 2 |
Cover Tab Cut | 1/3-Cut |
Cover Tab Style | Top Tab |
Cover Material | 11-pt Manila |
Cover Tab Position | Assorted |
Cover Fastener Capacity | 2" |
Cover Color | Manila |
Total Number of Fasteners | 2 |
Description
Manila Folder,1/3 Tab,Letter,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARDINAL 1" Free Stand Binder, Easy Open, White (43100)
- QUARTET Enclosed Cork Bulletin Board 36" x 24", 1 Door, Door Type: Swing (363GGS)
- POST-IT Note, Popup, 4X4, 6Pk, Lined Pk (MMM6756SSAN)
- FELLOWES Powershred LX50 9 Sheet Capacity 4.4 gal Cross-Cut Shredder (4402801)
- UNIVERSAL ONE Top Tab File Folder, 1/2", PK100 (UNV15115)
- UNIVERSAL ONE File Jacket 8-1/2 x 11", 1-1/2" Expansion, Manila, Pk50 (UNV74300)
- UNIVERSAL ONE Tab File Folder Straight Cut, Manila, PK100 (UNV12110)
- UNIVERSAL ONE Hanging File Folders, Blue, PK25 (UNV14216)
- UNIVERSAL ONE File Folders 9-5/8 x 11-3/4", 1/5 Cut Assorted, Manila (UNV16115)
- UNIVERSAL ONE Hanging File Folders, Assorted, PK25 (UNV14221)
- SMEAD Folder End Tab 8-1/2 x 14", Manila, PK50, Tab Cut: Straight (37115)
- Universal One File Folders