Shop All Dry Erase Boards
Universal One
Magnetic Steel Dry Erase Board, Black
Mfr # MB0407368
Zoro # G5260556
product price: $42.79
/ea
$42.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Board Color White
- Dry Erase Surface Type Steel
- Mounting/Mobility Type 4-Corner Mounting System Hardware Included
- Board Frame Material Aluminum; Plastic
- Frame Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal One
- MFR # MB0407368
- Zoro # G5260556
- UPC # 087547430248
- Country of Origin Portugal
- Category Dry Erase Boards
Dimensions
Depth | 1/2" |
Width | 24" |
Height | 18" |
Board Width | 24" |
Details
Item | Magnetic Steel Dry Erase Board,Black |
Board Color | White |
Dry Erase Surface Type | Steel |
Mounting/Mobility Type | 4-Corner Mounting System Hardware Included |
Board Frame Material | Aluminum; Plastic |
Frame Color | Black |
Includes | Accessory Tray/Rail; Mounting Kit |
Color | White |
Board Style | Magnetic Dry Erase |
Material | Aluminum/Plastic |
Board Material | Lacquered Steel |
Mounting Details | 4-Corner Mounting System Hardware (Included) |
Weight | 4.42 lbs |
Description
Magnetic Steel Dry Erase Board,Black
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEARNING RESOURCES Math Activity Set, Dino-Sorters, 3", 55/ST, Multi PK (LRNLER1768)
- OXFORD Index Card, Plain, 3"X5", Cherry, PK100 (7320CHE)
- ZORO SELECT 10" x 5" Open Poly Bags, 2 mil, Clear (5DGT7)
- ZORO SELECT Desk Pad (120758)
- UNIVERSAL ONE 36"x48" Magnetic Porcelain Whiteboard (UNVCR0801850)
- UNIVERSAL ONE 36"x48" Magnetic Melamine Whiteboard (UNV43734)
- UNIVERSAL ONE 18"x24" Magnetic Melamine Whiteboard (UNV43732)
- UNIVERSAL ONE 36"x48" Melamine Whiteboard, Black Frame (UNV43629)
- UNIVERSAL ONE 48"x72" Melamine Whiteboard (UNV43626)
- UNIVERSAL ONE 18"x24" Melamine Whiteboard, Black Frame (UNV43630)
- FLIPSIDE Black Dry Erase Boards, 9" x 12", PK4 (40065)
- Universal One Dry Erase Boards