Shop All File Boxes
Universal One
Lift-Off Lid File Storage Box, Legal, PK12
Mfr # UNV95221
Zoro # G4258165
product price: $138.99
/pk 12, $11.58/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- File Size Legal
- Height 10.25"
- Closure Lift-Off Lid
- Width 15.13"
- Depth 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal One
- MFR # UNV95221
- Zoro # G4258165
- UPC # 087547952214
- Country of Origin United States
- Category File Boxes
Dimensions
File Size | Legal |
Height | 10.25" |
Width | 15.13" |
Depth | 24" |
Inside Height | 10.25" |
Inside Width | 15.13" |
Details
Item | File Boxes |
Closure | Lift-Off Lid |
Color | White |
Material | Corrugated Fiberboard |
Load Capacity | 500 lb |
Includes | (12) Lids |
Box Style | Easy Assembly |
Box Type | Stackable File Storage |
Strength | Medium-Duty |
Number of Bins | 1 |
Description
Lift-Off Lid File Storage Box,Legal,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JC TOYS Lots to Love® Babies, 10in Hispanic Baby (16530)
- HAYES Hardcover Blank Book, Landscape 8in x 6in, 28 Pages, PK12 (BK400)
- AZAR DISPLAYS Two-Tier, Two-Pocket Trifold Brochure Holder, PK2 (252032)
- VELVAC Repl. Rubber Cap For Document Holder (090119)
- UNIVERSAL ONE Lift-Off Lid File Storage Box, PK12 (UNV95220)
- UNIVERSAL ONE String/Button Storage Box, Lttr, PK12 (UNV75121)
- UNIVERSAL ONE Recycled Recrd Storage Box, 12x15x10, PK12 (UNV28224)
- UNIVERSAL ONE Lift-Off Lid Storage Box, Lttr/Legal, PK12 (UNV95224)
- UNIVERSAL ONE HD Storge Box Drwr, Lttr, 14x25.5x11.5, PK6 (UNV85300)
- UNIVERSAL ONE String/Button Storage Box, Legal, PK12 (UNV75131)
- PENDAFLEX File Storage Box, Granite, Plastic (PFX41737)
- Universal One File Boxes