Shop All Copy & Printer Paper
This Product is Discontinued
Universal One
Laser Paper, 8-1/2in.x11in., 24 lb., PK500 (Discontinued)
Mfr # UNV98240
Zoro # G1888190
This Product is Discontinued
Key Features
- Sheet Size 8 1/2 in x 11 in
- Color White
- Brightness 98
- Paper Weight 24 lb
- Recycled Content 0 %
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Universal One
- MFR # UNV98240
- Zoro # G1888190
- UPC # 087547982402
- Country of Origin United States
- Category Copy & Printer Paper
Dimensions
Sheet Size | 8 1/2 in x 11 in |
Paper Size Name | Letter |
Details
Item | Laser Paper |
Color | White |
Brightness | 98 |
Paper Weight | 24 lb |
Recycled Content | 0 % |
Number of Cases on Pallet | 0 |
Total Number of Sheets | 500 |
Number of Reams per Case | 1 |
Finish | Matte |
3 Hole Punch | No |
For Use With | Laser |
Description
Laser Paper, Sheet Size 8 1/2 in x 11 in, Paper Size Name Letter, Paper Weight 24 lb, Brightness 98, Color White, Finish Matte, 3 Hole Punch No, Total Number of Sheets 500, Number of Reams per Case 1, Number of Cases on Pallet 0, For Use With Laser, Recycled Content 0 Percent, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.